Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09140043141 Industrial Rectangular Connector Insert, Crimp, Female, 40 A Current Rating | CR3TKN

HARTING 09140043141 Industrial Rectangular Connector Insert, Crimp, Female, 40 A Current Rating

Item: CR3TKN Model: 09140043141Cross Ref: 793X45
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationIndustrial Connectors
Connection TypeCrimp
Connector GenderFemale
Current Rating40A
Includes PolesNo
Insert ColorGray
Insert MaterialPolycarbonate
Max. Operating Temp.125°C
Mfr. SeriesHAN Modular Series
Min. Operating Temp.-40°C
Minimum Mating Cycles500
Number Of Poles4
Voltage Rating600/830V
Wire Size1.5 sq. mm to 6 sq. mm
StandardsCHINA ROHS, DNV GL, ELV COMPLIANT, EN 60664-1, ROHS COMPLAINT, UL/CSA

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Current RatingNumber Of ContactsSize DesignationConnector GenderIncludes PolesWire SizeConnection TypePrice
HARTING 09140013011 Han Module Adapter, Han-Modular, Male, Gray, Polycarbonate, -40 Deg C to 85 Deg C | CR3RAW 0914001301185°C---MaleNo---
RFQ
HARTING 09140014623 Han RJ45 Module Adapter, Han-Modular, Male, Gray, Polycarbonate, 500 Min Mating Cycles | CR3RAX 09140014623----MaleNo--€9.54
HARTING 09140013111 Han Module Adapter, Han-Modular, Female, Gray, Polycarbonate, -40 Deg C to 85 Deg C | CR3RBL 0914001311185°C---FemaleNo--€11.29
HARTING 09140023151 Industrial Rectangular Connector Insert, Crimp, Female, 100 A Current Rating | CR3TKF 09140023151125°C100A--FemaleNo10 sq. mm to 35 sq. mmCrimp-
RFQ
HARTING 09140083101 Industrial Rectangular Connector Insert, Crimp, Female, 16 A Current Rating | CR3TKK 09140083101125°C16A8-FemaleNo0.14 sq. mm to 4 sq. mmCrimp€11.64
HARTING 09140013101 Industrial Rectangular Connector Insert, Crimp, Female, 200 A Current Rating | CR3TKL 09140013101125°C200A--FemaleNo25 sq. mm to 70 sq. mmCrimp-
RFQ
HARTING 09140253101 Industrial Rectangular Connector Insert, Crimp, Female, 4 A Current Rating | CR3TKM 09140253101125°C4A25-FemaleNo0.09 sq. mm to 0.52 sq. mmCrimp€11.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09140043141 Industrial Rectangular Connector Insert, Crimp, Female, 40 A Current Rating