Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09120083101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray | CR3TPD

HARTING 09120083101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray

Item: CR3TPD Model: 09120083101Cross Ref: 793X06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationIndustrial Connectors
Approximate Amperage Rating - Grounding Braid16A
ColorGray
Connection TypeCrimp
Connector GenderFemale
Current Rating16A
Flammability RatingUl 94 V-0
Includes PolesNo
Insert ColorGray
Insert MaterialPolycarbonate
Max. Operating Temp.125°C
Mfr. SeriesHAN Q Series
Min. Operating Temp.-40°C
Minimum Mating Cycles500
Number Of Contacts8
Number Of Poles8
Wire Size0.14 sq. mm to 4 sq. mm
StandardsCALIFORNIA PROPOSITION 65, CHINA ROHS, DNV GL, ELV COMPLIANT, EN 60664-1, REACH SVHC, ROHS COMPLAINT, UL/CSA
Voltage Rating500/600V

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent RatingNumber Of ContactsConnector GenderConnection TypeIncludes PolesNumber Of PolesVoltage RatingHeightPrice
HARTING 09120123101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 10 A Current Rating, Gray | CR3TMG 0912012310110A-FemaleCrimpNo12400V-€18.14
HARTING 09120053104 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray | CR3TMH 0912005310416A-FemaleCrimpNo5230/400V-€12.52
HARTING 09120053101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray | CR3TMJ 0912005310116A-FemaleCrimpNo5230/400/600V-€13.44
HARTING 09120033151 Industrial Rectangular Connector Insert, Q, Crimp, Female, 40 A Current Rating, Gray | CR3TMK 0912003315140A-FemaleCrimpNo3400/600V--
RFQ
HARTING 09120123001 Industrial Rectangular Connector Insert, Q, Crimp, Male, 10 A Current Rating, Gray | CR3TMM 0912012300110A-MaleCrimpNo12400V-€17.85
HARTING 09120073001 Industrial Rectangular Connector Insert, Q, Crimp, Male, 10 A Current Rating, Gray | CR3TMN 0912007300110A7MaleCrimpNo7400/600V--
RFQ
HARTING 09120053004 Industrial Rectangular Connector Insert, Q, Crimp, Male, 16 A Current Rating, Gray | CR3TMP 0912005300416A-MaleCrimpNo5230/400V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09120083101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray
€24.06 /unit