Flat Shipping

Flat Shipping at €24.99 + VAT

HARTING 09120082733 Industrial Rectangular Connector Insert, Q, Spring-Clamp, Female, 16 A Current Rating | CR3TMY

HARTING 09120082733 Industrial Rectangular Connector Insert, Q, Spring-Clamp, Female, 16 A Current Rating

Item: CR3TMY Model: 09120082733Cross Ref: 793X04
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
ApplicationIndustrial Connectors
Connection TypeSpring Clamp
Connector GenderFemale
Current Rating16A
Includes PolesYes
Insert ColorGray
Insert MaterialPolycarbonate
Max. Operating Temp.125°C
Mfr. SeriesHAN Q Series
Min. Operating Temp.-40°C
Minimum Mating Cycles500
Number Of Poles8
Pole FinishSilver Plated
Pole MaterialCopper Alloy
Wire Size0.5 sq. mm to 2.5 sq. mm

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent RatingNumber Of ContactsConnector GenderConnection TypeIncludes PolesNumber Of PolesVoltage RatingHeightPrice
HARTING 09120123101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 10 A Current Rating, Gray | CR3TMG 0912012310110A-FemaleCrimpNo12400V-€18.14
HARTING 09120053104 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray | CR3TMH 0912005310416A-FemaleCrimpNo5230/400V-€12.52
HARTING 09120053101 Industrial Rectangular Connector Insert, Q, Crimp, Female, 16 A Current Rating, Gray | CR3TMJ 0912005310116A-FemaleCrimpNo5230/400/600V-€13.44
HARTING 09120033151 Industrial Rectangular Connector Insert, Q, Crimp, Female, 40 A Current Rating, Gray | CR3TMK 0912003315140A-FemaleCrimpNo3400/600V--
RFQ
HARTING 09120123001 Industrial Rectangular Connector Insert, Q, Crimp, Male, 10 A Current Rating, Gray | CR3TMM 0912012300110A-MaleCrimpNo12400V-€17.85
HARTING 09120073001 Industrial Rectangular Connector Insert, Q, Crimp, Male, 10 A Current Rating, Gray | CR3TMN 0912007300110A7MaleCrimpNo7400/600V--
RFQ
HARTING 09120053004 Industrial Rectangular Connector Insert, Q, Crimp, Male, 16 A Current Rating, Gray | CR3TMP 0912005300416A-MaleCrimpNo5230/400V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTING 09120082733 Industrial Rectangular Connector Insert, Q, Spring-Clamp, Female, 16 A Current Rating