HARTELL PABX-230 Condensate Pump, 230V, 1/25 @ 3000 RPM, 0.84A, 22 ft. Maximum Lift | CF3QCU 801322

HARTELL PABX-230 801322 Condensate Pump, 230V, 1/25 HP at 3000 RPM, 0.84A, 22 ft. Maximum Lift

Item: CF3QCU Model: PABX-230Cross Ref: 411M29 / 801322
In Stock

Get it by Tuesday, Jun 10

€348.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Removal Pump
Amps0.84A
Body Gasket MaterialAluminum
Compatible Discharge Pipe Size3/8"
Condensate Pumps - TypeCondensate
Cord Length6 ft.
Discharge Connection StyleBarbed
Electrical Connection TypeCord With Plug
Float MaterialPolypropylene
Flow Rate @ 10 Ft.1.8 GPM
Flow Rate @ 20 Ft.1.1 GPM
Flow Rate @ 5 Ft.2.1 GPM
For Use With Potable SystemsNo
Gasket MaterialAluminum
Height9 3/4"
Hp1/25 hp
Hp - Pumps1/25 hp
Inlet Size3/4", 1 1/8", 1 3/8"
Inlet TypeOpen
Intake Connection StyleOpen
Length6"
Max. Feet Of Head22 ft.
Max. Flow Rate @ 15 Feet Of Head0.9 GPM
Max. Flow Rate @ 15 Ft.0.9 GPM
Max. Flow Rate @ 20 Feet Of Head1.1 GPM
Max. Flow Rate @ 5 Ft. Of Head2.1 GPM
Max. Head22 ft.
Max. Head - Pumps22 ft.
Max. Operating Pressure9 psi
Max. Pressure9 psi
Max. Suction Lift22 ft.
Max. Temp.110°F
Maximum Flow Rate @ 1 Feet Of Head2.3 GPM
Maximum Flow Rate @ 10 Feet Of Head1.8 GPM
No. Of Inlets3
Number Of Intakes3
Outlet Size3/8"
Outlet TypeBarbed
Plenum RatedNo
Pump Activation TypeFloat Switch
Pump TypeStandard
Reservoir Capacity1 gal.
Reservoir Capacity - Pumps1 gal.
Reservoir Size - PumpsLarge
SeriesPABX Series
Shaft MaterialAluminum
Shut-off22 ft.
Tank Capacity1 gal.
Tank MaterialABS
Voltage230V AC
Wattage125 W
Width9 1/4"
Manufacturer Warranty Length1 yr.
Maximum Flow Rate @ 10 Feet Head1.8 GPM
Maximum Flow Rate @ 20 Feet Of Head1.1 GPM
Maximum Flow Rate @ 5 Feet Of Head2.1 GPM
Maximum Operating Pressure9 psi
Overall Height9 3/4"
Overall Length6"
Overall Width9 1/4"
StandardsCULUS

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)24.77
Ship length (cm)15.24
Ship width (cm)23.5
Country of OriginUS

Product Details:

    • Residential Condensate Pump

Product Variants

ProductModelHpWattagePump TypeTank CapacityMax. Flow Rate @ 15 Ft.Intake Connection StyleDischarge Connection StyleCord LengthPrice
HARTELL PABX-115 Condensate Pump, 115V, 1/20 @ 3000 RPM, 1.6A, 22 ft. Maximum Lift | CF3QCT 801321 PABX-1151/20 hp128 WStandard1 gal.0.9 GPMOpenBarbed6 ft.€348.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL PABX-230 801322 Condensate Pump, 230V, 1/25 HP at 3000 RPM, 0.84A, 22 ft. Maximum Lift
€348.23 /unit