HARTELL KL-1DG-277 Condensate Pump, Plenum Rated, 277V, 0.53A, 18 ft. Maximum Lift | CF3QDE 801053

HARTELL KL-1DG-277 801053 Condensate Pump, Plenum Rated, 277V, 0.53A, 18 ft. Maximum Lift

Item: CF3QDE Model: KL-1DG-277Cross Ref: 48PX23 / 801053
In Stock

Get it by Tuesday, Jun 10

€265.85 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Removal Pump
Amps0.53A
Body Gasket MaterialStainless Steel
Compatible Discharge Pipe Size3/8"
Condensate Pumps - TypePlenum Rated
Cord Length2.5 ft.
Discharge Connection StyleBarbed
Electrical Connection TypeWire Leads
Float MaterialPolypropylene
Flow Rate @ 10 Ft.0.7 GPM
Flow Rate @ 15 Ft.0.4 GPM
Flow Rate @ 5 Ft.1 GPM
For Media TypeWater
For Use With Potable SystemsNo
Gasket MaterialStainless Steel
Height4 3/4"
Hp1/30 hp
Hp - Pumps1/30 hp
IncludesThermal Overload Protector
Inlet Size1", 1 3/4"
Inlet TypeBarbed
Input Amps0.53A
Intake Connection StyleBarbed
Length10"
Max. Feet Of Head18 ft.
Max. Flow Rate @ 15 Feet Of Head0.4 GPM
Max. Flow Rate @ 5 Ft. Of Head1 GPM
Max. Head18 ft.
Max. Head - Pumps18 ft.
Max. Lift18 ft.
Max. Operating Pressure7.8 psi
Max. Pressure7.8 psi
Max. Temp.212°F
Maximum Flow Rate @ 1 Feet Of Head1.1 GPM
Maximum Flow Rate @ 10 Feet Of Head0.7 GPM
Media TypeWater
No. Of Inlets2
Number Of Intakes2
Outlet Size3/8"
Outlet TypeBarbed
Plenum RatedYes
Pump Activation TypeFloat Switch
Pump TypeLow Profile, Plenum Rated
Reservoir Capacity0.25 gal. , 1 qt
Reservoir Size - PumpsSmall
SeriesKL-1DG-277 Series
Shaft MaterialStainless Steel
Shut-off18 ft.
Tank Capacity0.25 gal.
TypeLow Profile, Plenum Rated
Voltage277V AC
Wattage73 W
Width5 1/2"
Compatible Media TypeWater
Manufacturer Warranty Length1 yr.
Maximum Flow Rate @ 10 Feet Head0.7 GPM
Maximum Flow Rate @ 5 Feet Of Head1 GPM
Maximum Operating Pressure7.8 psi
Overall Height4 3/4"
Overall Length10"
Overall Width5 1/2"
StandardsUL 2043 PLENUM RATED

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)12.07
Ship length (cm)25.4
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelVoltageReservoir CapacityInput AmpsHpPump TypeMax. HeadTank CapacityCompatible Discharge Pipe SizePrice
HARTELL KL-1DG-115 Condensate Pump, Plenum Rated, 115V, 1.4A, 18 ft. Maximum Lift | CF3QDC 801030 KL-1DG-115115V AC0.25 gal.1.4A1/30 hpLow Profile, Plenum Rated18 ft.0.25 gal.3/8"€236.19
HARTELL KL-1DG-230 Condensate Pump, Plenum Rated, 230V, 0.55A, 18 ft. Maximum Lift | CF3QDD 801049 KL-1DG-230230V AC0.25 gal.0.55A1/30 hpLow Profile, Plenum Rated18 ft.0.25 gal.3/8"€272.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL KL-1DG-277 801053 Condensate Pump, Plenum Rated, 277V, 0.53A, 18 ft. Maximum Lift
€265.85 /unit