HARTELL HAT-2LT Reservoir Condensate Pump, 33 Gal/Hr Max. Flow Rate, 0.47 Gal. Tank Capacity | CF3QCR 861022

HARTELL HAT-2LT 861022 Reservoir Condensate Pump, 33 Gal/Hr Max. Flow Rate, 0.47 Gal. Tank Capacity

Item: CF3QCR Model: HAT-2LTCross Ref: 861022
In Stock

Get it by Tuesday, Jun 10

€54.44 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Removal Pump
Flow Rate42.2 GPH
Frequency60 Hz
Inlet Size0.98"
Inside Dia.0.39"
Max. Head13 ft.
Noise Level28 dBA
Operating Temp.0°F to +122°F
Outside Dia.0.98"
Power Consumption28 W
Pump Head15 ft.
SeriesHAT Series
Tank Capacity0.47 gal.
Voltage230V AC
Wattage28 W

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)18.59
Ship length (cm)15.24
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelTank CapacityWattageFlow RatePump HeadPower ConsumptionNoise LevelPump TypeMax. Flow Rate @ 15 Ft.Price
HARTELL HAT-1LP Reservoir Condensate Pump, 33 Gal/Hr Max. Flow Rate, 0.26 Gal. Tank Capacity | CF3QCL 861023 HAT-1LP0.26 gal.15 W36 GPH13 ft.15 W48 dBA--€59.18
HARTELL HAT-2LP Reservoir Condensate Pump, 33 Gal/Hr Max. Flow Rate, 0.26 Gal. Tank Capacity | CF3QCM 861024 HAT-2LP0.26 gal.15 W36 GPH13 ft.15 W48 dBAReservoir Condensate Pump-€59.18
HARTELL HAT-1DC Reservoir Condensate Pump, 56 Gal/Hr Max. Flow Rate, 0.26 Gal. Tank Capacity | CF3QCN 861025 HAT-1DC0.26 gal.60 W56 GPH13 ft.60 W26 dBA--€64.81
HARTELL HAT-2DC Reservoir Condensate Pump, 56 Gal/Hr Max. Flow Rate, 0.26 Gal. Tank Capacity | CF3QCP 861026 HAT-2DC0.26 gal.60 W56 GPH13 ft.60 W26 dBA--€64.81
HARTELL HAT-1LT Reservoir Condensate Pump, 33 Gal/Hr Max. Flow Rate, 0.47 Gal. Tank Capacity | CF3QCQ 861021 HAT-1LT0.47 gal.28 W42.2 GPH15 ft.28 W28 dBA-42.2 GPH€57.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL HAT-2LT 861022 Reservoir Condensate Pump, 33 Gal/Hr Max. Flow Rate, 0.47 Gal. Tank Capacity
€54.44 /unit