HARTELL AL2-230 Condensate Pump, 230V, 1.5A, 1/10 HP, 20 ft. Max. Pump Head | CF3QDW 851031

HARTELL AL2-230 851031 Condensate Pump, 230V, 1.5A, 1/10 HP, 20 ft. Max. Pump Head

Item: CF3QDW Model: AL2-230Cross Ref: 851031
In Stock

Get it by Thursday, Jun 12

€702.93 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Removal Pump
Amps1.5A
Cord Length6 ft.
Flow Rate @ 10 Ft.2.3 GPM
Flow Rate @ 20 Ft.51 GPH
Height9"
Hp1/10 hp
Inlet Size1 3/8"
Inside Dia.1 3/8"
Length10"
Max. Flow Rate @ 15 Ft.1.7 GPM
Max. Head22 ft.
Operating Temp.150°F
Outlet Size3/8"
Outlet TypeFNPT
Pump Head20 ft.
Reservoir Capacity2 gal.
Reservoir MaterialCast Aluminum
Rpm3000 RPM
SeriesAL2 Series
Tank Capacity2 gal.
Tank MaterialDie Cast Aluminum
TypeWithout Auxiliary Switch
Voltage230V AC
Width12"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)22.86
Ship length (cm)30.48
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTank MaterialTypeFlow Rate @ 20 Ft.HpTank CapacityMax. Flow Rate @ 15 Ft.Pump TypeIntake Connection StylePrice
HARTELL AL2-115 Condensate Pump, 115V, 3.1A, 1/10 HP, 20 ft. Max. Pump Head | CF3QDU 851029 AL2-115Die Cast AluminumWithout Auxiliary Switch0.9 GPM1/10 hp2 gal.1.7 GPM--€685.87
HARTELL AL2-X115 Condensate Pump, 115V, 3.1A, 1/10 HP, 20 ft. Max. Pump Head, Auxiliary Switch | CF3QDV 851030 AL2-X115Die Cast AluminumWith Auxiliary Switch0.9 GPM1/10 hp2 gal.1.7 GPMStandardOpen€824.13
HARTELL AL2-X230 Condensate Pump, 230V, 1.5A, 1/10 HP, 20 ft. Max. Pump Head, Auxiliary Switch | CF3QDX 851032 AL2-X230Die Cast AluminumWith Auxiliary Switch0.9 GPM1/10 hp2 gal.1.7 GPMStandardOpen€798.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL AL2-230 851031 Condensate Pump, 230V, 1.5A, 1/10 HP, 20 ft. Max. Pump Head
€702.93 /unit