HARTELL A2-115 Condensate Pump, 115V, 1/10 HP At 3000 RPM, 20 ft. Max. Pump Head | CF3QDF 851011

HARTELL A2-115 851011 Condensate Pump, 115V, 1/10 HP At 3000 RPM, 20 ft. Max. Pump Head

Item: CF3QDF Model: A2-115Cross Ref: 851011
In Stock

Get it by Tuesday, Jun 17

€447.03 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Removal Pump
Amps3.1A
Height10"
Hp1/10 hp
Inlet Size1 3/8"
Inside Dia.1 3/8"
Length9"
Outlet Size3/8"
Outlet TypeFNPT
Pump Head20 ft.
Reservoir Capacity1 gal.
Reservoir MaterialCast Aluminum
Rpm3000 RPM
SeriesA2 Series
Tank Capacity1 gal.
Tank MaterialDie Cast Aluminum
TypeWithout Auxiliary Switch
Voltage115V AC
Width6"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)25.4
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelTypeHpTank CapacityPump TypeTank MaterialReservoir CapacityRpmReservoir MaterialPrice
HARTELL A2-X115 Condensate Pump, 115V, 1/10 HP At 3000 RPM, Auxiliary Switch | CF3QDG 851012 A2-X115With Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€458.89
HARTELL A2-230 Condensate Pump, 230V, 1/10 HP At 3000 RPM, 20 ft. Max. Pump Head | CF3QDH 851016 A2-230Without Auxiliary Switch1/10 hp1 gal.General PurposeDie Cast Aluminum1 gal.3000 RPMCast Aluminum€447.41
HARTELL A2-X230 Condensate Pump, 230V, 1/10 HP At 3000 RPM, Auxiliary Switch | CF3QDJ 851017 A2-X230With Auxiliary Switch1/10 hp1 gal.-Die Cast Aluminum1 gal.3000 RPMCast Aluminum€459.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARTELL A2-115 851011 Condensate Pump, 115V, 1/10 HP At 3000 RPM, 20 ft. Max. Pump Head
€447.03 /unit