Flat Shipping

Flat Shipping at €24.99 + VAT

HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 3 In D Blue - Pk 50 | AF4RXN 9HX60

HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 3 In D Blue - Pk 50

Item: AF4RXN Model: RR6DCross Ref: 9HX60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Marking Tape
ColorBlue
Diameter3"
MaterialVinyl
PatternSolid
ShapeDot
Adhesion To Steel49.6 oz./in.
Floor Marking Tape ShapeCircle
FluorescentNo
Glow In The DarkNo
Imperial Tape Length3"
Imperial Tape Width3"
Maximum Tape Performance Temperature160°F
Message LegendNo Legend
Minimum Tape Performance Temperature-70°F
Package Quantity50
Product FormCircle
Retroreflective GradeEngineer
Specifications MetFP-85, L-S 300C
StandardsFP-85 TYPE II, L-S 300C
Tape Backing MaterialVinyl
Tape ColorBlue
Tape PatternSolid
Tape Thickness13 mil.

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)7.62
Ship length (cm)8.89
Ship width (cm)8.89
HS code3919901000
Country of OriginJP

Product Variants

ProductModelDiameterPatternPkg. Qty.Price
HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 3"D Orange - Pk 50 | AF4AWE 8NE87 RR6D3"Solid50€48.95
HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 3 In D Red - Pk 50 | AF4EXM 8UKN4 RR6D3"Solid50€48.95
HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 4" D - Pack Of 50 | AF4HEH 8WZ60 RR6D4"Solid50€81.95
HARRIS INDUSTRIES RR60 Reflective Marking Tape Dot 4" D - Pack Of 50 | AF4KVC 8ZF59 RR604"Solid50€81.95
HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 3"D White - Pk 50 | AF4WLK 9MFL7 RR6D3"Solid50€48.95
HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 3"D Yellow - Pk 50 | AF4WLL 9MFL8 RR6D3"Solid50€48.95
HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 4 Inch D - Pack Of 50 | AF6ACR 9TZ25 RR6D4"Solid50€81.95

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS INDUSTRIES RR6D Reflective Marking Tape Dot 3 In D Blue - Pk 50
€86.53 /unit