Flat Shipping

Flat Shipping at €24.99 + VAT

HARRIS INDUSTRIES DA-3WB Arrow Tape White/blue 4 Inch Width | AF3PDW 8ADT1

HARRIS INDUSTRIES DA-3WB Arrow Tape White/blue 4 Inch Width

Item: AF3PDW Model: DA-3WBCross Ref: 8ADT1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArrow Tape
Length54 ft.
MaterialVinyl
Width4"

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code3919102055
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS INDUSTRIES DA-3WB Arrow Tape White/blue 4 Inch Width
€13.71 /unit