Flat Shipping

Flat Shipping at €24.99 + VAT

HARRIS INDUSTRIES 56KPOP Brazing Kit, High Silver, 56%, BAg-7, 1/16 Inch x 1 oz Coil, Safety-Silv 56 | CR3QZN

HARRIS INDUSTRIES 56KPOP Brazing Kit, High Silver, 56%, BAg-7, 1/16 Inch x 1 oz Coil, Safety-Silv 56

Item: CR3QZN Model: 56KPOPCross Ref: 3THF2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Alloy Composition56% Silver, 22% Copper, 17% Zinc, 5% Tin
Alloy FormCoil
Alloy TypeHigh Silver
Brazing Temperature Range+1145°F to +1205°F
ClassificationBag-7
Container Size1 oz.
Diameter0.062"
Fluidity Rating8
Flux ClassificationFB3-A
Flux ColorWhite
Flux Container Size1.75 oz.
Flux Container TypeJar
Flux FormPaste
Flux Maximum Active Temperature1600°F
Flux Minimum Active Temperature1050°F
For JoiningBrass To Stainless Steel, Brass To Steel, Copper To Stainless Steel, Copper To Steel, Stainless Steel To Stainless Steel, Stainless Steel To Steel, Steel To Steel
Includes(1) 1 oz. Brazing Wire, (1) 1.75 oz. White Flux
Liquidus1205°F
ProcessBrazing
Solidus1145°F
Alloy ClassificationBAg 7
Alloy Container Size1 oz.
Alloy Diameter1/16"
Alloy SeriesSafety-Silv 56
Alloy Silver Content56%
Flux SeriesStay-Silv Series
StandardsAWS A5.8, NSF 51

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSolidusLiquidusFluidity RatingBrazing Temperature RangeClassificationDiameterContainer SizeAlloy FormPrice
HARRIS INDUSTRIES 45KPOP Brazing Kit, High Silver, 45%, BAg-5, 1/16 Inch x 1 oz Coil, Safety-Silv 45 | CR3QZM 45KPOP1225°F1370°F6.5+1225°F to +1370°FBag-50.062"1 oz.Coil€109.95

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS INDUSTRIES 56KPOP Brazing Kit, High Silver, 56%, BAg-7, 1/16 Inch x 1 oz Coil, Safety-Silv 56
€139.00 /unit