Flat Shipping

Flat Shipping at €24.99 + VAT

HARRIS KH1108 Gas Regulator Corrosive 330 Cga 0-125 | AD6PRZ 46Z583

HARRIS KH1108 Gas Regulator Corrosive 330 Cga 0-125

Item: AD6PRZ Model: KH1108Cross Ref: 46Z583
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,126.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpecialty Gas Regulator
Body Dia.2"
Body MaterialStainless Steel
Coefficient Of Volume0.06
Cylinder GasCorrosive
Delivery Pressure Range0 psi to 125 psi
Diaphragm MaterialStainless Steel
Gas ServiceCorrosive
Gauge Size2"
Gauges Delivery Pressure200 psi
GradeGrade 316L
Inlet Gauge4000 psig
Max. Inlet Pressure3000 psi
Number Of StagesTwo
Overall Length8 1/5"
Pressure Rating3000 psig
Regulator CapacityHeavy Duty
Supply Pressure Gauge4000 psi
TypeTwo Stage
ApplicationCorrosive Gas Applications, Emission Monitoring Systems, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems
Body Diameter2"
Body FinishChrome Plated
Bonnet MaterialChrome Plated Brass
Cga NumberCGA 330
Control TypeKnob
FeaturesConstant Delivery Pressure, Encapsulated Seat Design
Filter MaterialStainless Steel
Flow Coefficient0.06
For Gas TypeHydrogen Chloride, Hydrogen Sulfide
Gas Purity Rating99.9999%
Gauge Diameter2"
Helium Leak Integrity Rating1 x 10^-9 Cc/Sec
Inlet ConnectionCGA 330
Inlet Connection GenderMale
Inlet Connection Size0.825"-14
Inlet Connection TypeNGO
Inlet Pressure (maximum)3000 psig
Inlet Thread DirectionLeft Hand
Mounting LocationFront Panel
Mounting TypeCylinder
Outlet Connection1/4" Tube
Outlet Connection GenderFemale
Outlet Connection Size1/4"
Outlet Connection TypeTube Fitting
Outlet Pressure (maximum)125 psig
Outlet Pressure (minimum)0 psig
Outlet Thread DirectionRight Hand
Overall Height8.73"
Regulator SeriesHP 742
Seal MaterialPTFE
Seat MaterialPTFE
StandardsCGA E-4

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)27.94
HS code8481100090
Country of OriginUS

Product Variants

ProductModelMax. Inlet PressureBody MaterialNumber Of StagesDiaphragm MaterialBody Dia.Overall LengthGauges Delivery PressureSupply Pressure GaugePrice
HARRIS KH1000 Gas Regulator 401c Co2 320 Cga 0-15 Psi | AD6PMG 46Z474 KH10003000 psiBrassSingleNeoprene2 1/8"5.13"30 psi4000 psi€481.53
HARRIS KH1001 Gas Regulator 401c Co2 320 Cga 0-50 Psi | AD6PMH 46Z475 KH10013000 psiBrassSingleNeoprene2 1/8"5.13"100 psi4000 psi€480.38
HARRIS KH1002 Gas Regulator 401c Co2 320 Cga 0-125 Psi | AD6PMJ 46Z476 KH10023000 psiBrassSingleNeoprene2 1/8"5.13"200 psi4000 psi€467.16
HARRIS KH1003 Gas Regulator 401c H2 350 Cga 0-15 Psi | AD6PMK 46Z477 KH10033000 psiBrassSingleNeoprene2 1/8"5.13"30 psi4000 psi€481.53
HARRIS KH1004 Gas Regulator 401c H2 350 Cga 0-50 Psi | AD6PML 46Z478 KH10043000 psiBrassSingleNeoprene2 1/8"5.13"100 psi4000 psi€488.73
HARRIS KH1005 Gas Regulator 401c H2 350 Cga 0-125 Psi | AD6PMM 46Z479 KH10053000 psiBrassSingleNeoprene2 1/8"5.13"200 psi4000 psi€467.16
HARRIS KH1006 Gas Regulator 401c H2 350 Cga 0-250 Psi | AD6PMN 46Z480 KH10063000 psiBrassSingleNeoprene2 1/8"5.13"400 psi4000 psi€533.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS KH1108 Gas Regulator Corrosive 330 Cga 0-125
€2,126.49 /unit