Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HARRIS 88-6CVT R&L Welding Torch Check Valve Set Brass 2 Pc | AC3WCY 2WY31

HARRIS 88-6CVT R&L Welding Torch Check Valve Set Brass 2 Pc

Item: AC3WCY Model: 88-6CVT R&LCross Ref: 2WY31
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Torch Check Valve Pair
ConstructionBrass
FunctionPrevents Reverse Flow Of Gases
Number Of Pieces2

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)8.38
HS code8481901000
Country of OriginPL

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS 88-6CVT R&L Welding Torch Check Valve Set Brass 2 Pc
€62.45 /unit