Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HARRIS 355-AR-580 Flowmeter/regulator | AE4JGZ 5KZ69

HARRIS 355-AR-580 Flowmeter/regulator

Item: AE4JGZ Model: 355-AR-580Cross Ref: 5KZ69
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€403.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter Regulator
Delivery0-70 CFH
Delivery Pressure Range0 psi to 4000 psi
Gas ServiceArgon, Carbon Dioxide
Inlet Gauge0 psi to 4000 psi
Number Of StagesSingle
Outlet Connection TypeFRH
Regulator CapacityMedium To Heavy Duty
Supply Pressure Gauge0 psi to 4000 psi
Body MaterialSteel
Maximum Flow Rate (argon)70 SCFH
Mounting TypeCylinder
Product TypeFlowmeter Regulator

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)20.57
Ship length (cm)19.05
Ship width (cm)18.03
HS code8481809015
Country of OriginUS

Product Variants

ProductModelNumber Of StagesSupply Pressure GaugeRegulator CapacityInlet GaugeDeliveryOutlet Connection TypePrice
HARRIS 355-CD-320 Flowmeter/regulator | AE4JHA 5KZ70 355-CD-320Single0 psi to 4000 psiMedium To Heavy Duty0 psi to 4000 psi0-70 CFHFRH€356.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS 355-AR-580 Flowmeter/regulator
€403.66 /unit