Flat Shipping

Flat Shipping at €24.99 + VAT

HARRIS 1800140 Heat Tip For Use With 2393 Tip Tube | AC7LGW 38K962

HARRIS 1800140 Heat Tip For Use With 2393 Tip Tube

Item: AC7LGW Model: 1800140Cross Ref: 38K962
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Tip
Gas ServiceMapp, Natural Gas, Propane
Mapp Gas Silver BrazeNo
Mapp Gas Silver SolderNo
Mapp Gas Soft SolderNo
Oxygen Pressure15 psig to 45 psig
Propane Gas Silver BrazeNo
Propane Gas Silver SolderNo
Propane Gas Soft SolderNo
Silver Solder TubeNo
Soft Solder Tube Cap.No
Tip Size2H
Compatible ManufacturerHarris
Tip Series2290-H Series

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.03
Ship length (cm)8.38
Ship width (cm)2.03
HS code8468901000
Country of OriginPL

Product Variants

ProductModelOxygen PressureTip SizeGas ServiceSilver Solder TubeSoft Solder Tube Cap.Propane Gas Soft SolderPropane Gas Silver SolderMapp Gas Silver SolderPrice
HARRIS 1800150 Heat Tip For Use With 2393 Tip Tube | AC7LGT 38K959 180015025 psig to 70 psig3HMapp, Natural Gas, PropaneNoNoNoNoNo€127.77
HARRIS 1800130 Heat Tip For Use With 2393 Tip Tube | AC7LGU 38K960 1800130-1HMapp, Natural Gas, PropaneNoNoNoNoNo€94.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRIS 1800140 Heat Tip For Use With 2393 Tip Tube
€104.89 /unit