HARLOFF MPA3030E07+MD30-ANS E-Lock Anesthesia Cart, Seven Drawer, 66.75 x 47.63 x 22 Inch Size | CJ6CRT

HARLOFF MPA3030E07+MD30-ANS E-Lock Anesthesia Cart, Seven Drawer, 66.75 x 47.63 x 22 Inch Size

Item: CJ6CRT Model: MPA3030E07+MD30-ANS
In Stock

Get it by Tuesday, Jun 17

€2,812.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnesthesia Cart
Depth22"
Height66 3/4"
Number Of Drawers7
Width47.63"

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)142.24
Ship length (cm)66.04
Ship width (cm)93.98

Product Variants

ProductModelNumber Of DrawersHeightMaterialDepthPrice
HARLOFF MPA1824E05+MD18-ANS Narrow Anesthesia Cart, Five Drawers, E-Lock, 37.25 x 24.75 x 22 Inch Size | CJ6CQN MPA1824E05+MD18-ANS537 1/4"-22"€2,323.46
HARLOFF MPA1824EKC05 Lightweight Anesthesia Cart, 37.25 x 24.75 x 22 Inch Size, Aluminum | CJ6CQP MPA1824EKC05-37 1/4"Aluminum22"€2,839.12
HARLOFF MPA1824K05+MD18-ANS Narrow Aluminum Anesthesia Cart, Five Drawers, Key Lock, 37.25 x 24.75 x 22 Inch Size | CJ6CQR MPA1824K05+MD18-ANS537 1/4"Aluminum22"€2,040.32
HARLOFF MPA1830E06+MD18-ANS Narrow Aluminum Anesthesia Cart, Six Drawers, E-Lock, 43.75 x 24.75 x 22 Inch Size | CJ6CQV MPA1830E06+MD18-ANS643 3/4"Aluminum22"€2,397.25
HARLOFF MPA1830EKC06 Lightweight Auto Locking Anesthesia Cart, 43.75 x 24.75 x 22 Inch Size | CJ6CQW MPA1830EKC06-43 3/4"-22"€2,899.18
HARLOFF MPA1830ELP06 Anesthesia Cart, Six Drawers, Electronic Lock, 43.75 x 24.75 x 22 Inch Size, Aluminum | CJ6CQX MPA1830ELP06643 3/4"Aluminum22"€3,238.95
HARLOFF MPA1830K06 Anesthesia Cart, Six Drawer, Key Lock, 43.75 x 24.75 x 22 Inch Size | CJ6CQY MPA1830K06643 3/4"-22"€1,783.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARLOFF MPA3030E07+MD30-ANS E-Lock Anesthesia Cart, Seven Drawer, 66.75 x 47.63 x 22 Inch Size
€2,812.52 /unit