HARLOFF MDS3030K04 Isolation Cart, Four Drawers, Standard Key Lock, 42.63 x 37.5 x 22 Inch Size | CJ6CMJ

HARLOFF MDS3030K04 Isolation Cart, Four Drawers, Standard Key Lock, 42.63 x 37.5 x 22 Inch Size

Item: CJ6CMJ Model: MDS3030K04
In Stock

Get it by Friday, Jun 13

€1,406.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIsolation Medical Cart
Depth22"
Height42.63"
Number Of Drawers4
Width37 1/2"

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)142.24
Ship length (cm)66.04
Ship width (cm)93.98

Product Variants

ProductModelNumber Of DrawersDepthHeightPrice
HARLOFF M3DS1830K04Q Tall Isolation Cart, 40.75 x 18 x 18 Inch Size | CJ6CKY M3DS1830K04Q-18"40 3/4"€1,179.75
HARLOFF M3DS1824K03 Isolation Mini Cart, Three Drawers, Key Lock, 34.5 x 18 x 18 Inch Size | CJ6CLD M3DS1824K03318"34 1/2"€1,097.38
HARLOFF MDS2424E03 Short Isolation Cart, Three Drawers, E-Lock, 37.25 x 30 x 22 Inch Size | CJ6CLM MDS2424E03322"37 1/4"€1,574.43
HARLOFF MDS2424E05 Short Isolation Cart, Five Drawers, E-Lock, 37.25 x 30 x 22 Inch Size | CJ6CLN MDS2424E05522"37 1/4"€1,660.23
HARLOFF MDS3030K03 Tall Isolation Cart, Standard Width, 42.63 x 37.5 x 22 Inch Size | CJ6CMH MDS3030K03-22"42.63"€1,380.52
HARLOFF M3DS1830K04-PPE Tall PPE Isolation Cart, 40.75 x 18 x 18 Inch Size | CJ6CNB M3DS1830K04-PPE-18"40 3/4"€1,337.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARLOFF MDS3030K04 Isolation Cart, Four Drawers, Standard Key Lock, 42.63 x 37.5 x 22 Inch Size
€1,406.26 /unit