HARLOFF 2801AQ Heavy Duty Narcotics Cabinet, 15 x 11 x 4 Inch Size | CJ6CMR

HARLOFF 2801AQ Heavy Duty Narcotics Cabinet, 15 x 11 x 4 Inch Size

Item: CJ6CMR Model: 2801AQ
In Stock

Get it by Tuesday, Jun 17

€536.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNarcotics Cabinet
Depth4"
Height15"
Width11"

Shipping Info:

Ship weight (kg) 6.795
Ship height (cm)45.72
Ship length (cm)30.48
Ship width (cm)35.56

Product Variants

ProductModelHeightDepthPrice
HARLOFF 2802AQ Heavy Duty Narcotics Cabinet, 15 x 11 x 8 Inch Size | CJ6CMT 2802AQ15"8"€570.57
HARLOFF 2803AQ Narcotics Cabinet, 24 x 16 x 8 Inch Size | CJ6CMU 2803AQ24"8"€685.54
HARLOFF 2810AQ Small Narcotics Cabinet, 10 x 7 x 7 Inch Size | CJ6CMV 2810AQ10"7"€253.11
HARLOFF 2820AQ Medium Narcotics Cabinet, 16 x 12 x 9 Inch Size | CJ6CMW 2820AQ16"9"€476.19
HARLOFF 2825AQ Narcotics Cabinet, 12 x 15 x 8 Inch Size | CJ6CMX 2825AQ12"8"€398.97
HARLOFF 2830AQ Large Narcotics Cabinet, 29.5 x 23.5 x 10.5 Inch Size | CJ6CMY 2830AQ29 1/2"10 1/2"€647.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARLOFF 2801AQ Heavy Duty Narcotics Cabinet, 15 x 11 x 4 Inch Size
€536.25 /unit