Flat Shipping

Flat Shipping at €24.99 + VAT

HAP SYSTEM PL-1111-B5 Pipe Hanger, PoWidther Coated Steel, Side Mount, 1 1/2 Inch Size Copper Tube | CR3PUH

HAP SYSTEM PL-1111-B5 Pipe Hanger, PoWidther Coated Steel, Side Mount, 1 1/2 Inch Size Copper Tube

Item: CR3PUH Model: PL-1111-B5Cross Ref: 53MH52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Hanger
Clamp MaterialSteel
Clamp Material FinishPowder Coated
Cushion MaterialNot Applicable
FinishPowder Coated
For Copper Tube Size1 1/2"
For LocationIndoor, Outdoor
For Maximum Outside Diameter1 1/2"
For Minimum Outside Diameter1 1/4"
For Pipe Size1 1/4"
For Strut Channel WidthNot Applicable
Height27/32" , 7/8"
Includes Condensate DrainNo
Installed HeightNot Applicable
Load Capacity50 lbs.
MaterialPowder Coated Steel
Max. Operating Temp.200°F
Metal DetectableYes
Mount OrientationSide Mount
Mounting Hardware IncludedNo
Mounting Hole Dia.1/4"
Mounting TypeSurface
Overall Length5"
Overall Width4"
Surface Mount OrientationSide Mount
Threaded Rod SizeNot Applicable
Includes Mounting HardwareNo
Maximum Operating Temperature200°F
Mounting Hole Diameter1/4"
Overall Height7/8"
StandardsIAPMO PS 95-2018

Shipping Info:

Ship weight (kg) 0.2084
Ship height (cm)2.22
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAP SYSTEM PL-1111-B5 Pipe Hanger, PoWidther Coated Steel, Side Mount, 1 1/2 Inch Size Copper Tube
€11.25 /unit