Flat Shipping

Flat Shipping at €24.99 + VAT

HANSEN LL2S16 Hose Coupling, 1/4 Inch Size, NPT, 303 Stainless Steel | CJ2NQX

HANSEN LL2S16 Hose Coupling, 1/4 Inch Size, NPT, 303 Stainless Steel

Item: CJ2NQX Model: LL2S16Cross Ref: 55JU60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
Bearing MaterialStainless Steel
Body Material303 Stainless Steel
Connection TypeNPT
Coupling ComponentSocket
Coupling Locking TypePush-to-Connect
Coupling Size1/4"
Finish/coatingPlain
Fitting TypeFNPT
For Use WithST Series Plugs
Hose Fitting GenderFemale
Includes BearingNo
Includes Shut OffNo
Includes ValveNo
Max. Flow Rate22.71 LPM
Max. Working Pressure @ 70 F7500 psi
Maximum Vacuum28 in. hg
Overall Length1 1/2"
Parker InterchangeSST-2
Pull Ring MaterialPTFE
Seal MaterialNitrile
SeriesST Series
Sleeve Material303 Stainless Steel
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.0765

Product Variants

ProductModelMPNPrice
HANSEN HA0505200 Hose Coupling, 1 Inch Size, 1-11 1/2 Inch Thread Size, Steel | CJ2NKJ HA0505200HA0505200€157.85
HANSEN LL2T16 Hose Coupling, 1/4 Inch Size, NPT, 303 Stainless Steel | CJ2NKK LL2T16LL2T16€45.32
HANSEN 2S16 Hose Coupling, 1/4 Inch Size, 1/4-18 Inch Thread Size, Brass | CJ2NKL 2S162S16€20.00
HANSEN B8KP36 Hose Coupling, 1 Inch Size, 1-11 1/2 Inch Thread Size, Brass | CJ2NKM B8KP36B8KP36€75.37
HANSEN B1H11 Hose Coupling, 1/8 Inch Size, 1/8-27 Inch Thread Size, Brass | CJ2NKN B1H11B1H11€39.89
HANSEN 3T21 Hose Coupling, 3/8 Inch Size, 3/8-18 Inch Thread Size, Steel | CJ2NKP 3T213T21€12.64
HANSEN 8KP16 Hose Coupling, 1 Inch Size, 1-11 1/2 Inch Thread Size, Steel | CJ2NKQ 8KP168KP16€152.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSEN LL2S16 Hose Coupling, 1/4 Inch Size, NPT, 303 Stainless Steel
€188.25 /unit