Flat Shipping

Flat Shipping at €24.99 + VAT

HANSEN FTS224 Hose Coupling, 1/4 Inch Size, Male, Hose Barb Connection, Brass | CJ2NPD

HANSEN FTS224 Hose Coupling, 1/4 Inch Size, Male, Hose Barb Connection, Brass

Item: CJ2NPD Model: FTS224Cross Ref: 55JU94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
Bearing MaterialStainless Steel
Body MaterialBrass
Connection TypeHose Barb
Coupling ComponentSocket
Coupling Size1/4"
Finish/coatingPlain
Fitting TypeMale Hose Barb
Hose Fitting GenderMale
Includes BearingYes
Includes Shut OffNo
Includes ValveNo
Max. Flow Rate7.57 LPM
Max. Working Pressure @ 70 F200 psi
Maximum Vacuum28 in. hg
Overall Length2 13/32"
Parker InterchangePC224
Pull Ring MaterialPTFE
Seal MaterialSilicone
Sleeve MaterialBrass
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.135

Product Variants

ProductModelMPNPrice
HANSEN HA0505200 Hose Coupling, 1 Inch Size, 1-11 1/2 Inch Thread Size, Steel | CJ2NKJ HA0505200HA0505200€157.85
HANSEN LL2T16 Hose Coupling, 1/4 Inch Size, NPT, 303 Stainless Steel | CJ2NKK LL2T16LL2T16€45.32
HANSEN 2S16 Hose Coupling, 1/4 Inch Size, 1/4-18 Inch Thread Size, Brass | CJ2NKL 2S162S16€20.00
HANSEN B8KP36 Hose Coupling, 1 Inch Size, 1-11 1/2 Inch Thread Size, Brass | CJ2NKM B8KP36B8KP36€75.37
HANSEN B1H11 Hose Coupling, 1/8 Inch Size, 1/8-27 Inch Thread Size, Brass | CJ2NKN B1H11B1H11€39.89
HANSEN 3T21 Hose Coupling, 3/8 Inch Size, 3/8-18 Inch Thread Size, Steel | CJ2NKP 3T213T21€12.64
HANSEN 8KP16 Hose Coupling, 1 Inch Size, 1-11 1/2 Inch Thread Size, Steel | CJ2NKQ 8KP168KP16€152.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSEN FTS224 Hose Coupling, 1/4 Inch Size, Male, Hose Barb Connection, Brass
€33.54 /unit