Flat Shipping

Flat Shipping at €24.99 + VAT

HANSEN FA37F37M Flex Air Fitting 3/8 Npt x 1/4 Inch Plug | AC4ZND 31C933

HANSEN FA37F37M Flex Air Fitting 3/8 Npt x 1/4 Inch Plug

Item: AC4ZND Model: FA37F37MCross Ref: 31C933
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Air Fitting
Body Size1/4"
FinishTrivalent Chromium Plated
Hose Connection TypeMNPT x Coupler Plug
MaterialPolyurethane Steel
Max. Flow21 CFM
Max. Pressure145 psi
Pipe Size3/8"
SealBuna N , Nitrile
Temp. Range-20°F to +140°F
ApplicationGeneral Industrial And Pneumatic Tools
Hose ConnectionFNPT x MNPT
IncludesThread Sealant on MPT
SealsNitrile

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)15.24
HS code7307923030
Country of OriginUS

Product Variants

ProductModelHose Connection TypePipe SizeMaterialFinishBarb SizePrice
HANSEN FA25F25M Flex Air Fitting 1/4 Inch (m)npt x Fnpt | AC4ZMZ 31C929 FA25F25MMNPT x FNPT1/4"Polyurethane SteelTrivalent Chromium Plated-€55.65
HANSEN FA25F37M Flex Air Fitting 1/4 Inch x 3/8 Inch Npt | AC4ZNA 31C930 FA25F37MFNPT x MNPT1/4" x 3/8"Polyurethane SteelTrivalent Chromium Plated-€62.29
HANSEN FA25M25M Flex Air Fitting 1/4 Inch (m)npt x (m)npt | AC4ZNB 31C931 FA25M25MMNPT x FNPT1/4"Polyurethane SteelTrivalent Chromium Plated-€55.13
HANSEN FA37H37M Flex Air Fitting 3/8 (m)npt x Hose Barb | AC4ZNE 31C934 FA37H37MMNPT x Hose Barb3/8"Polyurethane SteelTrivalent Chromium Plated3/8"€59.25
HANSEN FA37M37M Flex Air Fitting 3/8 Inch (m)npt x (m)npt | AC4ZNF 31C935 FA37M37MMNPT x FNPT3/8"Polyurethane SteelTrivalent Chromium Plated-€64.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSEN FA37F37M Flex Air Fitting 3/8 Npt x 1/4 Inch Plug