Flat Shipping

Flat Shipping at €24.99 + VAT

HANSEN 23204400 Coupler Body Hose Barb 1/2 Carbon Steel | AC4ZPW 31C982

HANSEN 23204400 Coupler Body Hose Barb 1/2 Carbon Steel

Item: AC4ZPW Model: 23204400Cross Ref: 31C982
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€201.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Barb Size1/2"
Body Size1/2"
FinishTrivalent Chromium Plated
Hose ConnectionHose Barb
Hose Connection TypeHose Barb
Interchange TypeUniversal
Lock TypeSleeve
MaterialCarbon Steel
Max. Flow Rate101 CFM
Max. Pressure250 psi
SealNitrile
SealsNitrile
Temp. Range-40°F to +200°F
BarbedNo
ColorSilver
Connection TypeNPT
Coupling ComponentSocket
Coupling Locking TypeSafety Vent
Finish/coatingZinc Trivalent
Fitting TypeFNPT
For Use WithIndustrial Interchange
Hose Fitting GenderFemale
Hose Fitting Size1/2"
Includes ValveYes
Max. Outside Dia.1 3/8"
Max. Working Pressure @ 70 F250 psi
Overall Length3 5/16"
Seal MaterialNitrile
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)15.24
HS code7307923030
Country of OriginUS

Product Variants

ProductModelBody SizeBarb SizeTemp. RangeHose Connection TypeFinishLock TypeMax. Flow RateInterchange TypePrice
HANSEN 1000E Coupler Body (f)npt 1/4 Brass | AC4ZNR 31C955 1000E1/4"--40°F to +250°FFNPTBrassSleeve24 CFMUniversal€48.10
HANSEN 530E Coupler Body (m)npt 1/2 Brass | AC4ZNT 31C956 530E1/2"--40°F to +250°FMNPTBrassSleeve72 CFMUniversal€100.25
HANSEN 1600E Coupler Body Hose Barb 1/4 Brass | AC4ZNU 31C957 1600E1/4"1/4"-40°F to +250°FHose BarbBrassSleeve24 CFMUniversal€52.68
HANSEN 1700E Coupler Body Hose Barb 1/4 Brass | AC4ZNV 31C958 1700E1/4"3/8"-40°F to +250°FHose BarbBrassSleeve24 CFMUniversal€57.35
HANSEN 4006E Coupler Body Hose Barb 3/8 Brass | AC4ZNW 31C959 4006E3/8"3/8"-40°F to +250°FHose BarbBrassSleeve45 CFMUniversal€76.40
HANSEN 3100E Coupler Body (m)npt 1/4 Brass | AC4ZNX 31C960 3100E1/4"--40°F to +250°FMNPTBrassSleeve24 CFMUniversal€65.70
HANSEN 5300E Coupler Body (m)npt 1/2 Brass | AC4ZNY 31C961 5300E1/2"--40°F to +250°FMNPTBrassPush To Connect72 CFMUniversal€76.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSEN 23204400 Coupler Body Hose Barb 1/2 Carbon Steel
€201.84 /unit