HANKISON HSHD-27 Heatless Modular Desiccant Air Dryer, Regenerative Desiccant, 27 Cfm | CH6PPY 60RC61

HANKISON HSHD-27 Heatless Modular Desiccant Air Dryer, Regenerative Desiccant, 27 Cfm

Item: CH6PPY Model: HSHD-27Cross Ref: 60RC61
In Stock

Get it by Tuesday, Jun 17

€5,329.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Dryer
Bracket Kit IncludedNo
Control ValveNon Lubricated
Depth7"
Dew Point-40°F
Drain IncludedYes
Drain TypeAuto Drain
Exhaust MufflerPurge
FeaturesCompact, Intuitive
Flow Rate27 CFM
Full Load Amps0.7A
Height39"
IncludesAfter Filter, Initial Desiccant Charge, Pre Filter
Inlet Flow Capacity @ 100 Psi27 SCFM
Inlet/outlet1/2"
Iso ClassClass 0.5
Max. Ambient Temp.104°F
Max. Inlet Temp.122°F
Max. Working Pressure217 psi
MountFloor, Wall
MountingFloor, Wall
Number Of Air Inlets1
Number Of Air Outlets1
Outlet Flow Capacity @ 100 Psi27 SCFM
Phase1
Pressure Drop6 psi
TimerSolid State
TypeRegenerative Desiccant
Voltage120V AC
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Outlet Size1/2"
Air Outlet TypeNPT
Electrical Connection Type120V AC Plug
Filters IncludedYes
Frequency50/60 Hz
Full Load Current0.7A
Maximum Ambient Temperature104°F
Maximum Flow @ 100 Psi18 SCFM
Maximum Flow Rate27 CFM
Maximum Operating Pressure217 psi
Maximum Operating Temperature122°F
Minimum Flow Rate7 CFM
Minimum Operating Pressure58 psi
Overall Depth7"
Overall Height39"
Overall Length39"
Overall Width15"
SeriesHSHD Series
Weight154 lbs.

Shipping Info:

Ship weight (kg) 93.15
Ship height (cm)99.06
Ship length (cm)99.06
Ship width (cm)38.1
Country of OriginDE

Product Variants

ProductModelFlow RateMax. Ambient Temp.Iso ClassDew PointHeightMax. Inlet Temp.TypeInlet/outletPrice
HANKISON HMM1-3F Air Dryer Membrane .34 To 1.4 Cfm 3/8 In | AB9HAP 2DBB5 HMM1-3F0.34-1.4 CFM150°FClass 2 To Class 6-40°F to +50°F11"150°FMembrane3/8"€1,487.04
HANKISON HMM2-3F Air Dryer Membrane 1.28 To 4.55 Cfm | AB9HAQ 2DBB6 HMM2-3F1.28-4.55 CFM150°FClass 2 To Class 6-40°F to +50°F15"150°FMembrane3/8"€1,641.66
HANKISON HMM3-4F Air Dryer Membrane 2.18 To 9.55 Cfm | AB9HAR 2DBB7 HMM3-4F2.18-9.55 CFM150°FClass 2 To Class 6-40°F to +50°F19"150°FMembrane1/2"€1,883.13
HANKISON HMM4-4F Air Dryer Membrane 4.09 To 13.67 Cfm | AB9HAT 2DBB8 HMM4-4F4.09-13.67 CFM150°FClass 2 To Class 6-40°F to +50°F27"150°FMembrane1/2"€2,304.42
HANKISON HMM5-6F Air Dryer Membrane 4.6 To 24.5 Cfm | AB9HAU 2DBB9 HMM5-6F4.6-24.5 CFM150°FClass 2 To Class 6-40°F to +50°F20"150°FMembrane3/4"€3,208.80
HANKISON HMM6-6F Air Dryer Membrane 12 To 40.4 Cfm | AB9HAV 2DBC1 HMM6-6F12-40.4 CFM150°FClass 2 To Class 6-40°F to +50°F27"150°FMembrane3/4"€3,741.60
HANKISON SMM1-3F Air Dryer Membrane .34 Cfm 12 Watts | AB9HAW 2DBC2 SMM1-3F0.34-1.4 CFM150°FClass 2 To Class 6-40°F to +50°F16"150°FMembrane3/8"€2,434.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANKISON HSHD-27 Heatless Modular Desiccant Air Dryer, Regenerative Desiccant, 27 Cfm
€5,329.97 /unit