HANKISON HPRN200-4 Refrigerated Air Dryer, Iso Class 5, 200 Cfm, 460V AC, 1 Inch Npt, 38 Deg F Dew Point | CR3PPX

HANKISON HPRN200-4 Refrigerated Air Dryer, Iso Class 5, 200 Cfm, 460V AC, 1 Inch Npt, 38 Deg F Dew Point

Item: CR3PPX Model: HPRN200-4Cross Ref: 61HN69
In Stock

Get it by Tuesday, Jun 17

€9,001.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Dryer
Air Inlet GenderFemale
Air Inlet Size1"
Air Inlet TypeNPT
Air Outlet Size1"
Air Outlet TypeNPT
Bracket Kit IncludedYes
Cycling TypeNon Cycling
Dew Point38°F
Drain IncludedYes
FeaturesLighted On/Off Switch, Smooth Bore, Copper Tube-On-Tube Heat Exchangers
FinishEpoxy Powder Coat
Frequency60 Hz
Heat Exchanger MaterialStainless Steel
IncludesInlet Y Strainer
Input Voltage460V AC
Max. Air Compressor Hp1 1/2 hp
Max. Ambient Temp.110°F
Max. Flow200 CFM
Max. Flow Rate @ 100 Psi200 SCFM
Max. Inlet Pressure232 psi
Max. Inlet Temp.120°F
Mfr. SeriesHPRN
Min. Operating Pressure43 psi
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth36"
Overall Height30"
Overall Width17"
Phase3
Power1.81 kW
RefrigerantR-407C
Iso ClassClass 5
Maximum Air Compressor Horsepower1 1/2 hp
Maximum Ambient Temperature110°F
Maximum Flow200 CFM
Maximum Flow @ 100 Psi200 SCFM
Maximum Incoming Pressure232 psi
Maximum Inlet Temperature120°F
Minimum Operating Pressure43 psi
SeriesHPRN Series
StandardsCSA, ISO 8573-1: 2010

Shipping Info:

Ship weight (kg) 103.5
Ship height (cm)76.2
Ship length (cm)91.44
Ship width (cm)43.18
Country of OriginKR

Product Variants

ProductModelMax. FlowInput VoltageAir Inlet SizeDew PointMax. Inlet Temp.PowerMax. Ambient Temp.Overall DepthPrice
HANKISON HPRN100 Non-Cycling Refrigerated Compressed Air Dryer, ISO Class 5, 100 scfm, 115VAC | CR3PPR HPRN100100 SCFM115V AC1"38°F100°F0.65 kW100°F32"€5,210.59
HANKISON HPRN125 Non-Cycling Refrigerated Compressed Air Dryer, ISO Class 5, 125 scfm, 115VAC | CR3PPT HPRN125125 SCFM115V AC1"38°F100°F0.68 kW100°F32"€6,147.51
HANKISON FLX1.2 Refrigerated Air Dryer, Iso Class 5, 100 Cfm, 115V AC, 1 Inch Npt, 42 Deg F Dew Point | CR3PPU FLX1.2100 CFM115V AC1"42°F100°F0.62 kW100°F31"€6,636.63
HANKISON HPRN150-1 Refrigerated Air Dryer, Iso Class 5, 150 Cfm, 115V AC, 1 Inch Npt, 38 Deg F Dew Point | CR3PPV HPRN150-1150 CFM115V AC1"38°F120°F0.91 kW110°F35"€6,253.41
HANKISON FLX1.5-1 Refrigerated Air Dryer, Iso Class 5, 150 Cfm, 115V AC, 1 Inch Npt, 42 Deg F Dew Point | CR3PPW FLX1.5-1150 CFM115V AC1"42°F100°F1.04 kW100°F36"€8,247.57
HANKISON FLX2.1-4 Refrigerated Air Dryer, Iso Class 5, 200 Cfm, 460V AC, 2 Inch Npt, 42 Deg F Dew Point | CR3PPY FLX2.1-4200 CFM460V AC2"42°F100°F1.26 kW100°F38"€10,257.78
HANKISON HPRN250-4 Refrigerated Air Dryer, Iso Class 5, 250 Cfm, 460V AC, 2 Inch Npt, 38 Deg F Dew Point | CR3PPZ HPRN250-4250 CFM460V AC2"38°F120°F1.92 kW110°F36"€9,196.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANKISON HPRN200-4 Refrigerated Air Dryer, Iso Class 5, 200 Cfm, 460V AC, 1 Inch Npt, 38 Deg F Dew Point
€9,001.50 /unit