HANKISON 7456383 Pre/After Filter Package, 0.01 Micron, 1 1/2 Inch Npt, 257 Scfm, 150 Psi Max Op Pressure | CR3PRK

HANKISON 7456383 Pre/After Filter Package, 0.01 Micron, 1 1/2 Inch Npt, 257 Scfm, 150 Psi Max Op Pressure

Item: CR3PRK Model: 7456383Cross Ref: 802MM4
In Stock

Get it by Tuesday, Jun 17

€2,118.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Bowl MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain TypeAutomatic
Includes GaugeNo
Inlet Size1 1/2"
Inlet TypeNPT
Max. Flow Rate257 SCFM
Max. Operating Pressure150 psi
Max. Operating Temp.150°F
Overall Height13.312"
Overall Width7 7/8"
SeriesNGF (Next Generation Filter) Series
Filter Bowl MaterialAluminum
Filter TypeCoalescing (0.01 µm), Particulate (5 µm)
Filter TypeParticulate, Coalescing
Filter TypeCoalescing (0.01 µm)
Gauge IncludedNo
Maximum Flow Rate257 SCFM
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Flow RateOverall WidthOverall HeightDrain TypeInlet SizeMax. Operating PressureMax. Operating Temp.Drain IncludedPrice
HANKISON 7456384 Pre/After Filter Package, 0.01 Micron, 1 1/2 Inch Npt, 360 Scfm, 150 Psi Max Op Pressure | CR3PRL 7456384360 SCFM7 7/8"17 1/8"Automatic1 1/2"150 psi150°FYes€2,701.99
HANKISON 7456382 Pre/After Filter Package, 0.01 Micron, 1 Inch Npt, 157 Scfm, 150 Psi Max Op Pressure | CR3PRM 7456382157 SCFM5.188"12.812"Automatic1"150 psi150°FYes€1,612.73
HANKISON 7456379 Pre/After Filter Package, 0.01 Micron, 1/2 Inch Npt, 50 Scfm, 150 Psi Max Op Pressure | CR3PRN 745637950 SCFM4 1/2"9 7/8"Automatic1/2"150 psi150°FYes€907.70
HANKISON 7456386 Pre/After Filter Package, 0.01 Micron, 2 1/2 Inch Npt, 584 Scfm, 150 Psi Max Op Pressure | CR3PRP 7456386584 SCFM9 1/8"24 7/8"Manual2 1/2"150 psi150°FYes€3,673.11
HANKISON 7456385 Pre/After Filter Package, 0.01 Micron, 2 Inch Npt, 401 Scfm, 150 Psi Max Op Pressure | CR3PRQ 7456385401 SCFM7 7/8"22.312"Automatic-150 psi150°FYes€2,984.00
HANKISON 7456381 Pre/After Filter Package, 0.01 Micron, 3/4 Inch Npt, 103 Scfm, 150 Psi Max Op Pressure | CR3PRR 7456381103 SCFM5.188"10.312"Automatic-150 psi150°FYes€1,252.34
HANKISON 7456380 Pre/After Filter Package, 0.01 Micron, 3/4 Inch Npt, 75 Scfm, 150 Psi Max Op Pressure | CR3PRT 745638075 SCFM5.188"10.312"Automatic-150 psi150°FYes€1,207.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANKISON 7456383 Pre/After Filter Package, 0.01 Micron, 1 1/2 Inch Npt, 257 Scfm, 150 Psi Max Op Pressure
€2,118.57 /unit