HANDI TREADS NSN129048BR0 Stair Nosing, Raised Discs, Aluminum, 9 Inch Dp, 48 Inch Width, Brown, 1 1/8 Inch Nose Ht | CR3PNT

HANDI TREADS NSN129048BR0 Stair Nosing, Raised Discs, Aluminum, 9 Inch Depth, 48 Inch Width, Brown, 1 1/8 Inch Nose Ht

Item: CR3PNT Model: NSN129048BR0Cross Ref: 417T85
In Stock

Get it by Tuesday, Jun 17

€149.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Nosing
ColorBrown
Depth9"
Edge TypeRound
For Surface TypeExisting Concrete, Masonry, Metal Surfaces, Wood Surfaces
IncludesStainless Steel Screws
Indoor/outdoorIndoor/Outdoor
Installation Equipment IncludedYes
Installation MethodFasteners
MaterialAluminum
Nose Height1 1/8"
Nose StyleSquare
Surface DesignRaised Discs
Thickness1/4"
Two Stage InstallationNo
Width48"
Edge StyleRound
Product TypeAnti-Slip Stair Tread
StandardsANSI, OSHA

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelColorSurface DesignInstallation MethodDepthNose HeightNose StyleEdge TypeInstallation Equipment IncludedPrice
HANDI TREADS NSN129030BR0 Stair Nosing, Raised Discs, Aluminum, 9 Inch Dp, 30 Inch Width, Brown, 1 1/8 Inch Nose Ht | CR3PNQ NSN129030BR0BrownRaised DiscsFasteners9"1 1/8"SquareRoundYes€72.95
HANDI TREADS NSN129030GY0 Stair Nosing, Raised Discs, Aluminum, 9 Inch Dp, 30 Inch Width, Gray, 1 1/8 Inch Nose Ht | CR3PNR NSN129030GY0GrayRaised DiscsFasteners9"1 1/8"SquareRoundYes€75.17
HANDI TREADS NSN129048GY0 Stair Nosing, Raised Discs, Aluminum, 9 Inch Dp, 48 Inch Width, Gray, 1 1/8 Inch Nose Ht | CR3PPD NSN129048GY0GrayRaised DiscsFasteners9"1 1/8"SquareRoundYes€123.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANDI TREADS NSN129048BR0 Stair Nosing, Raised Discs, Aluminum, 9 Inch Depth, 48 Inch Width, Brown, 1 1/8 Inch Nose Ht
€149.18 /unit