Flat Shipping

Flat Shipping at €24.99 + VAT

HANDI TREADS NSN122748BR0 Stair Nosing, Aluminum, Fastener-Installed, 48 Inch Width, 2 3/4 Inch Dp, Brown | CR3PPB

HANDI TREADS NSN122748BR0 Stair Nosing, Aluminum, Fastener-Installed, 48 Inch Width, 2 3/4 Inch Depth, Brown

Item: CR3PPB Model: NSN122748BR0Cross Ref: 417T81
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Nosing
ColorBrown
Depth2 3/4"
Edge TypeRound
For Surface TypeExisting Concrete, Masonry, Metal Surfaces, Wood Surfaces
IncludesStainless Steel Screws
Indoor/outdoorIndoor/Outdoor
Installation Equipment IncludedYes
Installation MethodFasteners
MaterialAluminum
Nose Height1 1/8"
Nose StyleSquare
Surface DesignRaised Discs
Thickness1/4"
Two Stage InstallationNo
Width48"
Edge StyleRound
Product TypeAnti-Slip Stair Nosing
StandardsANSI, OSHA

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)6.99
Ship length (cm)6.99
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelColorSurface DesignInstallation MethodDepthNose HeightNose StyleEdge TypeInstallation Equipment IncludedPrice
HANDI TREADS NSN122730BR0 Stair Nosing, Aluminum, Fastener-Installed, 30 Inch Width, 2 3/4 Inch Dp, Brown | CR3PNU NSN122730BR0BrownRaised DiscsFasteners2 3/4"1 1/8"SquareRoundYes€43.31
HANDI TREADS NSN122730GY0 Stair Nosing, Aluminum, Fastener-Installed, 30 Inch Width, 2 3/4 Inch Dp, Gray | CR3PNV NSN122730GY0GrayRaised DiscsFasteners2 3/4"1 1/8"SquareRoundYes€43.31
HANDI TREADS NSN122736BK0 Stair Nosing, Aluminum, Fastener-Installed, 36 Inch Width, 2 3/4 Inch Dp, Black | CR3PNW NSN122736BK0BlackRaised DiscsFasteners2 3/4"1 1/8"SquareRoundYes€51.44
HANDI TREADS NSN122736BR0 Stair Nosing, Aluminum, Fastener-Installed, 36 Inch Width, 2 3/4 Inch Dp, Brown | CR3PNX NSN122736BR0BrownRaised DiscsFasteners2 3/4"1 1/8"SquareRoundYes€49.92
HANDI TREADS NSN122736GY0 Stair Nosing, Aluminum, Fastener-Installed, 36 Inch Width, 2 3/4 Inch Dp, Gray | CR3PNY NSN122736GY0GrayRaised DiscsFasteners2 3/4"1 1/8"SquareRoundYes€51.44
HANDI TREADS NSN122736SL0 Stair Nosing, Aluminum, Fastener-Installed, 36 Inch Width, 2 3/4 Inch Dp, Silver | CR3PNZ NSN122736SL0SilverRaised DiscsFasteners2 3/4"1 1/8"SquareRoundYes€45.68
HANDI TREADS NSN122736YL0 Stair Nosing, Aluminum, Fastener-Installed, 36 Inch Width, 2 3/4 Inch Dp, Yellow | CR3PPA NSN122736YL0YellowRaised DiscsFasteners2 3/4"1 1/8"SquareRoundYes€51.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANDI TREADS NSN122748BR0 Stair Nosing, Aluminum, Fastener-Installed, 48 Inch Width, 2 3/4 Inch Depth, Brown
€76.40 /unit