HAMMOND SDC246U36BK Rack Cabinet, 19 Inch Rack Width, 11.50 x 24 x 36 Inch Size, Carbon Steel, Black | CV7EDE

HAMMOND SDC246U36BK Rack Cabinet, 19 Inch Rack Width, 11.50 x 24 x 36 Inch Size, Carbon Steel, Black

Item: CV7EDE Model: SDC246U36BK
In Stock

Get it by Thursday, Jun 12

€656.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet
Product Datasheethammond-sdc243u17bk.pdf

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.21
Ship length (cm)91.44
Ship width (cm)60.96
HS code853810
Country of OriginCA

Documentation:

Product Variants

ProductModelMPNPrice
HAMMOND SDC243U17BK Rack Cabinet, 19 Inch Rack Width, 6.25 x 24 x 17.50 Inch Size, Carbon Steel, Black | CV7ECX SDC243U17BKSDC243U17BK€509.40
HAMMOND SDC243U24BK Rack Cabinet, 19 Inch Rack Width, 6.25 x 24 x 24.50 Inch Size, Carbon Steel, Black | CV7ECY SDC243U24BKSDC243U24BK€479.90
HAMMOND SDC243U31BK Rack Cabinet, 19 Inch Rack Width, 6.25 x 24 x 31.50 Inch Size, Carbon Steel, Black | CV7ECZ SDC243U31BKSDC243U31BK€542.86
HAMMOND SDC243U36BK Rack Cabinet, 19 Inch Rack Width, 6.25 x 24 x 36 Inch Size, Carbon Steel, Black | CV7EDA SDC243U36BKSDC243U36BK€580.88
HAMMOND SDC246U17BK Rack Cabinet, 19 Inch Rack Width, 11.50 x 24 x 17.50 Inch Size, Carbon Steel, Black | CV7EDB SDC246U17BKSDC246U17BK€479.90
HAMMOND SDC246U24BK Rack Cabinet, 19 Inch Rack Width, 11.50 x 24 x 24.50 Inch Size, Carbon Steel, Black | CV7EDC SDC246U24BKSDC246U24BK€555.93
HAMMOND SDC246U31BK Rack Cabinet, 19 Inch Rack Width, 11.50 x 24 x 31.50 Inch Size, Carbon Steel, Black | CV7EDD SDC246U31BKSDC246U31BK€631.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND SDC246U36BK Rack Cabinet, 19 Inch Rack Width, 11.50 x 24 x 36 Inch Size, Carbon Steel, Black
€656.90 /unit