HAMMOND FDS1212LG Enclosure Folding Shelf, 12 x 12 Inch Size, Carbon Steel, Ral 7035 Light Gray | CV7ZDZ

HAMMOND FDS1212LG Enclosure Folding Shelf, 12 x 12 Inch Size, Carbon Steel, Ral 7035 Light Gray

Item: CV7ZDZ Model: FDS1212LG
In Stock

Get it by Thursday, Jun 12

€247.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
Product Datasheethammond-1481dj10.pdf

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
HS code853890
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND FDS1212LG Enclosure Folding Shelf, 12 x 12 Inch Size, Carbon Steel, Ral 7035 Light Gray
€247.38 /unit