HAMMOND EN4TD24428LG Enclosure, 24 x 42 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV7KTB

HAMMOND EN4TD24428LG Enclosure, 24 x 42 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV7KTB Model: EN4TD24428LG
In Stock

Get it by Monday, Jun 16

€1,476.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-en4td244210gy.pdf

Shipping Info:

Ship weight (kg) 36
Ship height (cm)60.96
Ship length (cm)22.4
Ship width (cm)106.68
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND EN4TD24428LG Enclosure, 24 x 42 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€1,476.00 /unit