HAMMOND EN4SD302412GY Enclosure, 30 x 24 x 12 Inch Size, Wall Mount, Carbon Steel, Ansi 61 Gray | CV7KQL

HAMMOND EN4SD302412GY Enclosure, 30 x 24 x 12 Inch Size, Wall Mount, Carbon Steel, Ansi 61 Gray

Item: CV7KQL Model: EN4SD302412GY
In Stock

Get it by Friday, Jun 13

€726.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-en4sd12106gy.pdf

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)76.2
Ship length (cm)32.56
Ship width (cm)60.96
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND EN4SD302412GY Enclosure, 30 x 24 x 12 Inch Size, Wall Mount, Carbon Steel, Ansi 61 Gray
€726.26 /unit