HAMMOND EN4SD242420LG Enclosure, 24 x 24 x 20 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV7KNN

HAMMOND EN4SD242420LG Enclosure, 24 x 24 x 20 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV7KNN Model: EN4SD242420LG
In Stock

Get it by Friday, Jun 13

€844.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-en4sd12106gy.pdf

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)60.96
Ship length (cm)52.88
Ship width (cm)60.96
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND EN4SD242420LG Enclosure, 24 x 24 x 20 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€844.09 /unit