HAMMOND EN4SD201610SS Enclosure, 20 x 16 x 10 Inch Size, Wall Mount, 304 Stainless Steel, #4 Brush Finish | CV7KHU

HAMMOND EN4SD201610SS Enclosure, 20 x 16 x 10 Inch Size, Wall Mount, 304 Stainless Steel, #4 Brush Finish

Item: CV7KHU Model: EN4SD201610SS
In Stock

Get it by Tuesday, Jun 17

€1,401.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-en4sd12126s16.pdf

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)50.8
Ship length (cm)27.48
Ship width (cm)40.64
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND EN4SD201610SS Enclosure, 20 x 16 x 10 Inch Size, Wall Mount, 304 Stainless Steel, #4 Brush Finish
€1,401.43 /unit