HAMMOND EN4SD162010LG Enclosure, 16 x 20 x 10 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV7KHA

HAMMOND EN4SD162010LG Enclosure, 16 x 20 x 10 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV7KHA Model: EN4SD162010LG
In Stock

Get it by Monday, Jun 16

€505.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-en4sd12106gy.pdf

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)40.64
Ship length (cm)27.48
Ship width (cm)50.8
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND EN4SD162010LG Enclosure, 16 x 20 x 10 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€505.96 /unit