HAMMOND EN4SD16128WLG Enclosure, 16 x 12 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV7KGK

HAMMOND EN4SD16128WLG Enclosure, 16 x 12 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV7KGK Model: EN4SD16128WLG
In Stock

Get it by Monday, Jun 16

€612.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-en4sd16126wgy.pdf

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)40.64
Ship length (cm)22.4
Ship width (cm)30.48
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND EN4SD16128WLG Enclosure, 16 x 12 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€612.08 /unit