HAMMOND 1414N4PHS16O10 Enclosure, 16 x 14 x 10 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish | CV7JDV

HAMMOND 1414N4PHS16O10 Enclosure, 16 x 14 x 10 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish

Item: CV7JDV Model: 1414N4PHS16O10
In Stock

Get it by Tuesday, Jun 17

€1,339.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-1414n4phs16c4.pdf

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)41.43
Ship length (cm)25.91
Ship width (cm)36.35
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND 1414N4PHS16O10 Enclosure, 16 x 14 x 10 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish
€1,339.01 /unit