HAMMOND 1414N4PHS16G Enclosure, 8 x 6 x 3.5 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish | CV7JDL

HAMMOND 1414N4PHS16G Enclosure, 8 x 6 x 3.5 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish

Item: CV7JDL Model: 1414N4PHS16G
In Stock

Get it by Tuesday, Jun 17

€490.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-1414n4phs16c4.pdf

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)21.11
Ship length (cm)9.4
Ship width (cm)16.03
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND 1414N4PHS16G Enclosure, 8 x 6 x 3.5 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish
€490.38 /unit