Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAMILTON W-620-D-1/2 Caster Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width, 1, 200 lb Load Rating | CR3NGK

HAMILTON W-620-D-1/2 Caster Wheel, 6 Inch Wheel Dia., 2 Inch Wheel Width, 1200 Lb Load Rating

Item: CR3NGK Model: W-620-D-1/2Cross Ref: 23EM29
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€83.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
For Axle Size1/2"
Hub Length2 1/4"
Includes Spanner BushingNot Included
Load Rating1200 lbs.
Non-markingYes
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Core MaterialNylon
Wheel Dia.6"
Wheel Width2"
Wheel/tread Hardness95 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 3.6

Product Variants

ProductModelWheel Dia.Wheel WidthHub LengthNon-markingTread Material, Wheel MaterialFor Axle SizeWheel/tread Hardness RatingWheel Bearing TypePrice
HAMILTON W-1025-DL-1-15/16 Caster Wheel, 10 Inch Wheel Dia, 2 1/2 Inch Wheel Width, 2, 500 lb Load Rating | CR3NFW W-1025-DL-1-15/1610"2 1/2"3 1/4"YesPolyurethane1.938"FirmPlain€153.64
HAMILTON W-1030-DL-1-15/16 Caster Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width, 3000 lb Load Rating | CR3NFX W-1030-DL-1-15/1610"3"3 1/4"YesPolyurethane1.938"FirmPlain€173.49
HAMILTON W-1226-R-1 Caster Wheel, 12 Inch Wheel Dia, 2 1/2 Inch Wheel Width, 900 lb Load Rating | CR3NFY W-1226-R-112"2 1/2"3 1/4"YesRubber1"SoftRoller€166.75
HAMILTON W-12-SU-1 Caster Wheel, 12 Inch Wheel Dia, 2 3/4 Inch Wheel Width, 800 lb Load Rating | CR3NFZ W-12-SU-112"2 3/4"3 1/4"YesRubber1"SoftRoller€193.78
HAMILTON W-1220-RA-1 Caster Wheel, 12 Inch Wheel Dia, 2 Inch Wheel Width, 720 lb Load Rating, 1 Inch | CR3NGA W-1220-RA-112"2"2 1/4"YesRubber1"SoftRoller€167.60
HAMILTON W-35-NF-1/2 Caster Wheel, 3 1/2 Inch Wheel Dia, 1 1/4 Inch Wheel Width, 250 lb Load Rating | CR3NGB W-35-NF-1/23 1/2"1 1/4"1 3/8"YesPolyurethane1/2"FirmPrecision Ball€20.64
HAMILTON W-513-NF-3/8 Caster Wheel, 5 Inch Wheel Dia, 1 3/8 Inch Wheel Width, 350 lb Load Rating | CR3NGC W-513-NF-3/85"1 3/8"1 5/8"YesPolyurethane3/8"FirmPrecision Ball€26.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON W-620-D-1/2 Caster Wheel, 6 Inch Wheel Dia., 2 Inch Wheel Width, 1200 Lb Load Rating
€83.27 /unit