Flat Shipping

Flat Shipping at €24.99 + VAT

HAMILTON S-ZFWH-8SWF70D Plate Caster, 8 Inch Dia, 9 1/2 Inch Height | CR3NRR

HAMILTON S-ZFWH-8SWF70D Plate Caster, 8 Inch Dia, 9 1/2 Inch Height

Item: CR3NRR Model: S-ZFWH-8SWF70DCross Ref: 797PC1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€456.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationCarts & Trailers, Heavy Machinery, Safety Initiatives, Warehouse & Distribution
Brake TypeNo Brake Included
Caster Materialsteel
Caster Mounting TypePlate
Caster Sub-typeKingpinless Swivel
Core ColorSilver
FeaturesMetallic Haa Polyester Providing A Premium Look And Excellent Durability For Both Interior And Exterior Environments
For Axle Dia.1/2"
Frame ColorCrimson
Frame FinishPowder Coated
IncludesAxle
Includes FastenersYes
Includes Thread GuardsNo
Load Rating2800 lbs.
Material PropertiesForged
Mounting Bolt Dia.3/8"
Mounting Height9 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 5"
Mounting Plate Thickness2"
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels2
Outside Bolt Hole Spacing4" x 5"
Replacement WheelW£­820­SWF70D£­1/2
Swivel Bearing Seal TypeSealed
Swivel ConstructionKingpinless
Swivel Lead2"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypePrecision Ball
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing MaterialSteel
Wheel Bearing TypePrecision Ball
Wheel Core MaterialAluminum
Wheel Diameter8"
Wheel TypeUltraglide
Wheel Width1"
Wheel/tread ColorBlack
Wheel/tread Hardness70 Shore D
Wheel/tread Hardness RatingExtra Hard
With Toe PlateNo
Caster Brake TypeNo Brake Included
Caster Frame MaterialForged Steel: Steel
Includes Mounting FastenersYes
Mounting Plate Size & Bolt Hole Pattern4" x 5" ( B )
Wheel Dia.8"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 6.0525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingMounting HeightMounting Plate SizePrice
HAMILTON S-WHK-4HFSB-H4SL-FB Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height | CR3NGU S-WHK-4HFSB-H4SL-FBSwivelB3" x 3"2"Precision Ball560 lbs.5 5/8"4" x 5"€537.49
HAMILTON R-WHK-4HFSB Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, B | CR3NGV R-WHK-4HFSBRigidB3" x 3"2"Precision Ball560 lbs.5 5/8"4.5" x 4"€226.57
HAMILTON R-WHK-4HMB Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, B | CR3NGW R-WHK-4HMBRigidB3" x 3"2"Precision Ball400 lbs.5 5/8"4.5" x 4"€222.83
HAMILTON R-WHK-4HNY Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, B | CR3NGX R-WHK-4HNYRigidB3" x 3"2"Plain800 lbs.5 5/8"4.5" x 4"€89.99
HAMILTON S-WHK-4HMB Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, B | CR3NGY S-WHK-4HMBSwivelB3" x 3"2"Precision Ball400 lbs.5 5/8"4" x 5"€355.48
HAMILTON 154N26 Heat-Resistant Kingpinless Plate Caster, 6 Inch Dia, 7 3/4 Inch Height | CR3NGZ 154N26SwivelA3 3/8" x 5 1/4"2"Roller1000 lbs.7 3/4"4 1/2" x 6 1/2"€199.92
HAMILTON R-HSK-6HMB Heat-Resistant Kingpinless Plate Caster, 6 Inch Dia, 7 3/4 Inch Height | CR3NHA R-HSK-6HMBRigidA3 3/8" x 5 1/4"2"Precision Ball560 lbs.7 3/4"4 1/2" x 6 1/2"€245.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-ZFWH-8SWF70D Plate Caster, 8 Inch Dia, 9 1/2 Inch Height
€456.42 /unit