HAMILTON S-WH-4SPB Swivel Plate Caster 600 Lb 4 Inch Dia | AG6WLA 49H502

HAMILTON S-WH-4SPB Swivel Plate Caster 600 Lb 4 Inch Dia

Item: AG6WLA Model: S-WH-4SPBCross Ref: 49H502
In Stock

Get it by Tuesday, Jun 10

€188.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeSingle Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialPolyurethane
Caster Product GroupSwivel Caster
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialPolyurethane
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialCast Iron
Durometer82 Shore A
Extended LeadNo
Frame FinishGray Enamel
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing2 5/8" x 3 5/8"
Load Rating600 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-50°F to +175°F
Outside Bolt Hole Spacing3" x 3"
Overall Height5 5/8"
Plate Caster Core MaterialCast Iron
Plate Caster LockNo Lock Included
Plate Caster Wheel MaterialPolyurethane
Plate Size4" x 5"
Plate Thickness1/4"
Plate TypeB
Raceway TypeSingle Ball
Swivel Radius0.0"
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorBlue
Wheel Diameter4"
Wheel Width2"
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
FeaturesFloor Protective
IncludesSpanner Bushing
Includes Thread GuardsNo
Mounting Height5 5/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 5"
Replacement Wheel49H435
StandardsICWM
Swivel Raceway TypeSingle Ball
Wheel Core MaterialCast Iron
Wheel Dia.4"
Wheel/tread ColorBlue
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)17.78
HS code8716903000

Product Details:

    • Plate Caster Brake (No)
    • Thread Guard (No)

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Bearing TypeCaster Load Rating RangeLoad RatingCore ColorNon-markingCore MaterialPrice
HAMILTON S-WH-6SPB Swivel Plate Caster 960 Lb 6 Inch Diameter | AD7BDT 4DB64 S-WH-6SPB3" x 3"2 5/8" x 3 5/8"Precision Ball300 lbs. to 999 lbs.960 lbs.GrayYesCast Iron€221.61
HAMILTON S-WH-8SPB Swivel Plate Caster 1200 Lb 8 Inch Diameter | AD7BDU 4DB65 S-WH-8SPB3" x 3"2 5/8" x 3 5/8"Precision Ball1000 lbs. to 2999 lbs.1200 lbs.GrayYesCast Iron€219.50
HAMILTON S-WH-4DB Swivel Plate Caster 750 Lb 4 Inch Diameter | AE6VRJ 5VH87 S-WH-4DB3" x 3"2 5/8" x 3 5/8"Precision Ball300 lbs. to 999 lbs.750 lbs.GrayYesCast Iron€191.96
HAMILTON S-WH-4MB Swivel Plate Caster 1000 Lb 4 Inch Diameter | AE6VRK 5VH89 S-WH-4MB3" x 3"2 5/8" x 3 5/8"Precision Ball1000 lbs. to 2999 lbs.1000 lbs.RedNoCast Iron€169.08
HAMILTON S-WH-4P Swivel Plate Caster 800 Lb 4 Inch Diameter | AE6VRL 5VH91 S-WH-4P3" x 3"2 5/8" x 3 5/8"Roller300 lbs. to 999 lbs.800 lbs.BlackYesPhenolic€134.29
HAMILTON S-WH-6DB Swivel Plate Caster 1250 Lb 6 Inch Diameter | AE6VRQ 5VJ08 S-WH-6DB3" x 3"2 5/8" x 3 5/8"Precision Ball1000 lbs. to 2999 lbs.1250 lbs.GrayYesCast Iron€233.01
HAMILTON S-WH-6FSB Swivel Plate Caster 2000 Lb 6 Inch Diameter | AE6VRR 5VJ10 S-WH-6FSB3" x 3"2 5/8" x 3 5/8"Precision Ball1000 lbs. to 2999 lbs.2000 lbs.SilverNoForged Steel€244.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-WH-4SPB Swivel Plate Caster 600 Lb 4 Inch Dia
€188.19 /unit