HAMILTON S-MD-84FST Swivel Plate Caster 17000 Lb 8 Inch Diameter | AE6VRG 5VH84

HAMILTON S-MD-84FST Swivel Plate Caster 17000 Lb 8 Inch Diameter

Item: AE6VRG Model: S-MD-84FSTCross Ref: 5VH84
In Stock

Get it by Thursday, Jun 12

€1,077.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeHardened Precision Roller
Caster Brake IncludedNo
Caster Load Rating RangeGreater Than 6000 lbs.
Caster MaterialForged Steel
Caster Product GroupSwivel Caster
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialForged Steel
Caster Wheel ShapeStandard
Core ColorSilver
Core MaterialForged Steel
Durometer179 BHN
Extended LeadNo
Frame FinishGray Enamel
Frame MaterialSteel
Hole PatternD
Inside Bolt Hole Spacing7" x 7"
Load Rating17000 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.5/8"
Non-markingNo
Number Of Wheels1
Operating Temp. Range-40°F to +250°F
Outside Bolt Hole Spacing7" x 7"
Overall Height11"
Plate Size8 1/2" x 8 1/2"
Plate Thickness5/8"
Plate TypeD
Raceway TypeHardened Precision Roller
Swivel Radius0.0"
Wheel Bearing TypePrecision Tapered Roller
Wheel BearingsPrecision Tapered Roller
Wheel ColorClear
Wheel Diameter8"
Wheel MaterialForged Steel
Wheel Width4"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)22.86
Ship length (cm)30.48
Ship width (cm)22.86
HS code8302200000
Country of OriginUS

Product Variants

ProductModelWheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingCore ColorNon-markingCore MaterialOverall HeightPrice
HAMILTON S-MD-103FST Swivel Plate Caster 16 00 Lb. 10 Inch Diameter | AE6VQR 5VH68 S-MD-103FST3"Precision Tapered RollerGreater Than 6000 lbs.16000 lbs.SilverNoForged Steel13"€832.45
HAMILTON S-MD-104FST Swivel Plate Caster 18000 Lb 10 Inch Diameter | AE6VQU 5VH70 S-MD-104FST4"Precision Tapered RollerGreater Than 6000 lbs.18000 lbs.SilverNoForged Steel13"€1,054.28
HAMILTON S-MD-104SYT Swivel Plate Caster 5000 Lb 10 Inch Diameter | AE6VQW 5VH73 S-MD-104SYT4"Precision Tapered Roller3000 lbs. to 5999 lbs.5000 lbs.GrayYesForged Steel13"€1,157.32
HAMILTON S-MD-124SYT Swivel Plate Caster 6000 Lb 12 Inch Diameter | AE6VQY 5VH75 S-MD-124SYT4"Precision Tapered RollerGreater Than 6000 lbs.6000 lbs.GrayYesForged Steel15 1/2"€1,276.54
HAMILTON S-MD-63FST Swivel Plate Caster 12000 Lb 6 Inch Diameter | AE6VRA 5VH78 S-MD-63FST3"Precision Tapered RollerGreater Than 6000 lbs.12000 lbs.SilverNoForged Steel10"€792.35
HAMILTON S-MD-83FST Swivel Plate Caster 14000 Lb 8 Inch Diameter | AE6VRC 5VH80 S-MD-83FST3"Precision Tapered RollerGreater Than 6000 lbs.14000 lbs.SilverNoForged Steel11"€834.98
HAMILTON S-MD-83SYT Swivel Plate Caster 3500 Lb 8 Inch Diameter | AE6VRE 5VH82 S-MD-83SYT3"Precision Tapered Roller3000 lbs. to 5999 lbs.3500 lbs.GrayYesForged Steel11"€912.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-MD-84FST Swivel Plate Caster 17000 Lb 8 Inch Diameter
€1,077.41 /unit