Flat Shipping

Flat Shipping at €24.99 + VAT

HAMILTON S-HS2-6R-4SL-2FB Standard Plate Caster, 6 Inch Dia, 7 3/4 Inch Height | CR3NPR

HAMILTON S-HS2-6R-4SL-2FB Standard Plate Caster, 6 Inch Dia, 7 3/4 Inch Height

Item: CR3NPR Model: S-HS2-6R-4SL-2FBCross Ref: 45RH61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€562.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Brake TypeSide Pedal Brake
Caster MaterialSteel
Caster Sub-typeSwivel
Core ColorRed
Frame FinishEnamel
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.438" x 4.938"
Load Rating820 lbs.
Mounting Bolt Dia.1/2"
Mounting Height7 3/4"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/2"
Non-markingNo
Number Of Mounting Holes4
Number Of Positions4
Number Of Wheels2
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Swivel ConstructionKingspin
Swivel Lock TypeDirectional Lock
Swivel Raceway TypeSingle Ball
Tread Material, Wheel MaterialRubber
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Core MaterialCast Iron
Wheel Diameter6"
Wheel Width2"
Wheel/tread ColorBlack
Wheel/tread Hardness70 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeSwivel Lock With Side Pedal Brake
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4 1/2" x 6 1/2" ( A )
Wheel Dia.6"
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Bolt Hole SpacingMounting HeightCaster Sub-typeInside Bolt Hole SpacingWheel WidthWheel Bearing TypeMounting Plate Bolt Hole PatternMounting Plate SizePrice
HAMILTON S-MDK-104HFSB Heat-Resistant Standard Plate Caster, 10 Inch Dia, 13 Inch Height | CR3NJA S-MDK-104HFSB7" x 7"13"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,117.90
HAMILTON S-MDK-104HFSB-H4SL-HCB Heat-Resistant Standard Plate Caster, 10 Inch Dia, 13 Inch Height, Swivel | CR3NJB S-MDK-104HFSB-H4SL-HCB7" x 7"13"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,509.44
HAMILTON S-MDK-124HFSB-H4SL-HCB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height | CR3NJC S-MDK-124HFSB-H4SL-HCB7" x 7"15 1/2"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,549.31
HAMILTON S-MDK-124HFSB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height, D | CR3NJD S-MDK-124HFSB7" x 7"15 1/2"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,301.30
HAMILTON R-MDK-124HFSB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height, D | CR3NJE R-MDK-124HFSB7" x 7"15 1/2"Rigid7" x 7"4"Precision BallD8 1/2" x 8 1/2"€1,200.85
HAMILTON S-FMK-63HFSB-H4SL-FB Heat-Resistant Standard Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NJF S-FMK-63HFSB-H4SL-FB3 3/8" x 5 1/4"7 1/2"Swivel2.438" x 4.938"3"Precision BallA4 1/2" x 6 1/2"€1,081.30
HAMILTON S-FMK-63HMB Heat-Resistant Standard Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NJG S-FMK-63HMB3 3/8" x 5 1/4"7 1/2"Swivel2.438" x 4.938"3"Precision BallA4 1/2" x 6 1/2"€707.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-HS2-6R-4SL-2FB Standard Plate Caster, 6 Inch Dia, 7 3/4 Inch Height
€562.76 /unit