HAMILTON S-FMK-83HMB-H4SL-FB Heat-Resistant Standard Plate Caster, 8 Inch Dia, 10 1/4 Inch Height, A | CR3NJM

HAMILTON S-FMK-83HMB-H4SL-FB Heat-Resistant Standard Plate Caster, 8 Inch Dia, 10 1/4 Inch Height, A

Item: CR3NJM Model: S-FMK-83HMB-H4SL-FBCross Ref: 55GZ83
In Stock

Get it by Tuesday, Jun 17

€1,130.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationAerospace Tooling, All Purpose Industrial/Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Brake LocationRight Side
Brake TypeSide Pedal Brake
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Core ColorSilver
Esd ConductiveYes
FeaturesDurable, High Heat, Quiet Operation, Reliable
For Axle Dia.3/4"
For Surface TypeConcrete
Frame ColorBlack
Frame ConstructionForged
Frame FinishEnamel
Includes FastenersNo
Includes Spanner BushingYes
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.438" x 4.938"
Load Rating1040 lbs.
Mounting Bolt Dia.1/2"
Mounting Height10 1/4"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/2"
Mounting Plate Thickness0.312"
Non-markingNo
Nsf ListedNo
Number Of Mounting Holes4
Number Of Positions4
Number Of Wheels1
Operating Temp. Range-50°F to +200°F
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Overall Wheel Width3"
Swivel Bearing Seal TypeOpen
Swivel ConstructionKingpinless
Swivel Lead2 1/2"
Swivel Lock TypeDirectional Lock
Swivel Raceway TypeSingle Ball
Swivel Radius6 1/2"
Tread Material, Wheel MaterialCast Iron
Tread ShapeStandard
Wheel Bearing MaterialStainless Steel
Wheel Bearing TypePrecision Ball
Wheel Core MaterialCast Iron
Wheel Core TypeSolid
Wheel Diameter8"
Wheel TypeFlat Free
Wheel Width3"
Wheel/tread ColorSilver
Wheel/tread HardnessBrinell 188
Wheel/tread Hardness RatingExtra Hard
With Toe PlateNo
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Includes Mounting FastenersNo
Mounting Plate Size & Bolt Hole Pattern4 1/2" x 6 1/2" ( A )
Operating Temperature Range-50°F to +200°F
StandardsICWM
Wheel Dia.8"
Wheel/tread MaterialCast Iron

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Bolt Hole SpacingMounting HeightCaster Sub-typeInside Bolt Hole SpacingWheel WidthWheel Bearing TypeMounting Plate Bolt Hole PatternMounting Plate SizePrice
HAMILTON S-MDK-104HFSB Heat-Resistant Standard Plate Caster, 10 Inch Dia, 13 Inch Height | CR3NJA S-MDK-104HFSB7" x 7"13"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,117.90
HAMILTON S-MDK-104HFSB-H4SL-HCB Heat-Resistant Standard Plate Caster, 10 Inch Dia, 13 Inch Height, Swivel | CR3NJB S-MDK-104HFSB-H4SL-HCB7" x 7"13"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,509.44
HAMILTON S-MDK-124HFSB-H4SL-HCB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height | CR3NJC S-MDK-124HFSB-H4SL-HCB7" x 7"15 1/2"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,549.31
HAMILTON S-MDK-124HFSB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height, D | CR3NJD S-MDK-124HFSB7" x 7"15 1/2"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,301.30
HAMILTON R-MDK-124HFSB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height, D | CR3NJE R-MDK-124HFSB7" x 7"15 1/2"Rigid7" x 7"4"Precision BallD8 1/2" x 8 1/2"€1,200.85
HAMILTON S-FMK-63HFSB-H4SL-FB Heat-Resistant Standard Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NJF S-FMK-63HFSB-H4SL-FB3 3/8" x 5 1/4"7 1/2"Swivel2.438" x 4.938"3"Precision BallA4 1/2" x 6 1/2"€1,081.30
HAMILTON S-FMK-63HMB Heat-Resistant Standard Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NJG S-FMK-63HMB3 3/8" x 5 1/4"7 1/2"Swivel2.438" x 4.938"3"Precision BallA4 1/2" x 6 1/2"€707.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-FMK-83HMB-H4SL-FB Heat-Resistant Standard Plate Caster, 8 Inch Dia, 10 1/4 Inch Height, A
€1,130.72 /unit