Flat Shipping

Flat Shipping at €24.99 + VAT

HAMILTON S-CH-63SWF70D Plate Caster, 6 Inch Wheel Dia., 3100 lb, 7 1/2 Inch Mounting Height | CN2TGZ S-CH-63SWF / 49H555

HAMILTON S-CH-63SWF70D Plate Caster, 6 Inch Wheel Dia., 3100 lb, 7 1/2 Inch Mounting Height

Item: CN2TGZ Model: S-CH-63SWF70DCross Ref: 797PA8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€603.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
ApplicationFabrication, Heavy Machinery, Maintenance Repair & Operations, Warehouse & Distribution
Caster Brake TypeNo Brake Included
Caster Frame MaterialForged Steel: Steel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Core ColorSilver
FeaturesKingpin: 1" Diameter Integrally Forged With Mounting Plate Guaranteed For Life And Threaded For 1" Diameter Lock Nut, Metallic HAA Polyester Providing A Premium Look And Excellent Durability For Both Interior And Exterior Environments
For Axle Dia.3/4"
Frame ColorCrimson
Frame FinishPowder Coated
IncludesAxle
Includes Mounting FastenersYes
Includes Thread GuardsNo
Inside Bolt Hole Spacing9/16"
Load Rating3100 lbs.
Mounting Bolt Dia.1/2"
Mounting Height7 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size5 1/4" x 7 1/4"
Mounting Plate Size & Bolt Hole Pattern5 1/4" x 7 1/4" ( A )
Mounting Plate Thickness3/8"
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels3
Outside Bolt Hole Spacing5 1/4 x 7 1/4
Replacement WheelW­630­SWF70D­3/4
Swivel Bearing Seal TypeSealed
Swivel ConstructionKingpin
Swivel Lead2 1/4"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypePrecision Ball
Tread ShapeStandard
Wheel Bearing MaterialSteel
Wheel Bearing TypePrecision Ball
Wheel Core MaterialAluminum
Wheel Dia.6"
Wheel TypeUltraGlide XC
Wheel Width1"
Wheel/tread ColorBlack
Wheel/tread Hardness70 Shore D
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialPolyurethane
With Toe PlateNo

Shipping Info:

Ship weight (kg) 9.8685

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-CH-63SWF70D Plate Caster, 6 Inch Wheel Dia., 3100 lb, 7 1/2 Inch Mounting Height
€603.48 /unit