Flat Shipping

Flat Shipping at €24.99 + VAT

HAMILTON S-7008-PRB-4SL-FB Plate Caster With Pneumatic Wheels, 8 Inch Dia, 10 5/8 Inch Height, Swivel | CR3NLP

HAMILTON S-7008-PRB-4SL-FB Plate Caster With Pneumatic Wheels, 8 Inch Dia, 10 5/8 Inch Height, Swivel

Item: CR3NLP Model: S-7008-PRB-4SL-FBCross Ref: 36T698
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€321.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheels
Brake TypeSide Pedal Brake
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Frame FinishEnamel
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.438" x 4.938"
Load Rating330 lbs.
Mounting Bolt Dia.1/2"
Mounting Height10 5/8"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/2"
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-30°F to +120°F
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Swivel ConstructionKingspin
Swivel Raceway TypeSingle Ball
Tire Rim Dia.4"
TreadSawtooth
Tread ColorBlack
Tread Material, Wheel MaterialRubber
Wheel Bearing TypePrecision Ball
Wheel Diameter8"
Wheel Width2 1/2"
Wheel/tread Hardness60 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeSwivel Lock With Side Pedal Brake
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4 1/2" x 6 1/2" ( A )
Operating Temperature Range-30°F to +120°F
Wheel Dia.8"
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 6.327
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingMounting HeightMounting Plate SizePrice
HAMILTON S-7016-PR-FCB Plate Caster With Flat-Free Wheels, 16 Inch Dia, 18 3/4 Inch Height | CR3NLM S-7016-PR-FCBD4 1/8" x 6 1/8"4 1/8" x 6 1/8"4 3/5"Roller960 lbs.18 3/4"6 1/8" x 7 1/2"€730.70
HAMILTON S-7010-PRB-4SL-FB Plate Caster With Pneumatic Wheels, 10 Inch Dia, 12 1/2 Inch Height, Swivel | CR3NLN S-7010-PRB-4SL-FBA2.438" x 4.938"3 3/8" x 5 1/4"3"Precision Ball480 lbs.12 1/2"4 1/2" x 6 1/2"€331.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-7008-PRB-4SL-FB Plate Caster With Pneumatic Wheels, 8 Inch Dia, 10 5/8 Inch Height, Swivel
€321.53 /unit