Flat Shipping

Flat Shipping at €24.99 + VAT

HAMILTON R-FM-63SWF70D Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NRQ

HAMILTON R-FM-63SWF70D Plate Caster, 6 Inch Dia, 7 1/2 Inch Height

Item: CR3NRQ Model: R-FM-63SWF70DCross Ref: 797PA5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€508.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeRigid
Core ColorSilver
Frame ColorCrimson
Frame FinishPowder Coated
Includes FastenersYes
Includes Thread GuardsNo
Inside Bolt Hole Spacing0.562"
Load Rating2200 lbs.
Mounting Bolt Dia.1/2"
Mounting Height7 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size5" x 7"
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels3
Outside Bolt Hole Spacing4 1/2" x 6 1/2"
Replacement WheelW£­630­SWF70D£­3/4
Swivel Bearing Seal TypeSealed
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing MaterialSteel
Wheel Bearing TypePrecision Ball
Wheel Core MaterialAluminum
Wheel Diameter6"
Wheel TypeUltraglide
Wheel Width1"
Wheel/tread ColorBlack
Wheel/tread Hardness70 Shore D
Wheel/tread Hardness RatingExtra Hard
With Toe PlateNo
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Includes Mounting FastenersYes
Mounting Plate Size & Bolt Hole Pattern5" x 7" ( A )
Wheel Dia.6"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Bolt Hole SpacingMounting HeightCaster Sub-typeInside Bolt Hole SpacingWheel WidthWheel Bearing TypeMounting Plate Bolt Hole PatternMounting Plate SizePrice
HAMILTON S-MDK-104HFSB Heat-Resistant Standard Plate Caster, 10 Inch Dia, 13 Inch Height | CR3NJA S-MDK-104HFSB7" x 7"13"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,117.90
HAMILTON S-MDK-104HFSB-H4SL-HCB Heat-Resistant Standard Plate Caster, 10 Inch Dia, 13 Inch Height, Swivel | CR3NJB S-MDK-104HFSB-H4SL-HCB7" x 7"13"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,509.44
HAMILTON S-MDK-124HFSB-H4SL-HCB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height | CR3NJC S-MDK-124HFSB-H4SL-HCB7" x 7"15 1/2"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,549.31
HAMILTON S-MDK-124HFSB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height, D | CR3NJD S-MDK-124HFSB7" x 7"15 1/2"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,301.30
HAMILTON R-MDK-124HFSB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height, D | CR3NJE R-MDK-124HFSB7" x 7"15 1/2"Rigid7" x 7"4"Precision BallD8 1/2" x 8 1/2"€1,200.85
HAMILTON S-FMK-63HFSB-H4SL-FB Heat-Resistant Standard Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NJF S-FMK-63HFSB-H4SL-FB3 3/8" x 5 1/4"7 1/2"Swivel2.438" x 4.938"3"Precision BallA4 1/2" x 6 1/2"€1,081.30
HAMILTON S-FMK-63HMB Heat-Resistant Standard Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NJG S-FMK-63HMB3 3/8" x 5 1/4"7 1/2"Swivel2.438" x 4.938"3"Precision BallA4 1/2" x 6 1/2"€707.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON R-FM-63SWF70D Plate Caster, 6 Inch Dia, 7 1/2 Inch Height
€508.48 /unit