Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET H-6800-SS-L-1/4-CSS Stainless Steel Ball Valve Tube x Tube 1/4 In | AD3KNP 3ZVT3

HAM-LET H-6800-SS-L-1/4-CSS Stainless Steel Ball Valve Tube x Tube 1/4 In

Item: AD3KNP Model: H-6800-SS-L-1/4-CSSCross Ref: 3ZVT3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€425.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialStainless Steel
Ball Port StyleStandard Port
Ball Valve Basic Body MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection TypeTube x Tube
Connection Type - Side 2Compression
FeaturesPanel Mount/1/4 Turn On/Off
For MediaCombustible Gases, Corrosive Chemicals, Natural Gas, Water
GradeGrade 316
Handle ColorBlack
Handle Height1.53"
Handle Length1 24/25"
Handle MaterialNylon, Metal
Handle TypeToggle
Included MountingNot Applicable
Max. Pressure6000 psi WOG
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Applicable
Nominal Valve Size1/4"
Number Of Pieces1
Pipe Schedule CompatibilityNot Applicable
PortStandard
Pressure For Water6000 psi WOG
Seal MaterialPCTFE
Seat MaterialPCTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-20°F to +280°F
Tube Size1/4"
Vacuum Service RatingNot Applicable
Valve Body StyleStraight
3-a ComplianceNot Rated
Body Material316 Stainless Steel
Coefficient Of Volume (cv)1.5
Connection Type - Side 1Compression
HandleWedge
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)6000 psi
Media Temp. Range-20°F to 280°F
Overall Length3.29"
StandardsASME, ASTM, CE, MIL-F-18866, SAE
Valve ConstructionThree-Piece
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)5
Ship length (cm)8.36
Ship width (cm)2.21
HS code8481803070
Country of OriginIL

Product Variants

ProductModelMax. PressureSeat MaterialSeal MaterialHandle MaterialTemp. RangePressure For WaterTube SizePipe SizePrice
HAM-LET H-700-SS-L-1/4-T-LD Stainless Steel Ball Valve Tube x Tube 1/4 In | AD3KMZ 3ZVP7 H-700-SS-L-1/4-T-LD2000 psi WOGPTFEPTFEStainless Steel-40°F to +400°F2000 psi WOG1/4"-€177.76
HAM-LET H-700-SS-L-3/8-T-LD Stainless Steel Ball Valve Tube x Tube 3/8 In | AD3KNA 3ZVP8 H-700-SS-L-3/8-T-LD2000 psi WOGPTFEPTFEStainless Steel-40°F to +400°F2000 psi WOG3/8"-€259.86
HAM-LET H-700-SS-L-1/2-T-LD Stainless Steel Ball Valve Tube x Tube 1/2 In | AD3KNB 3ZVP9 H-700-SS-L-1/2-T-LD2000 psi WOGPTFEPTFEStainless Steel-40°F to +400°F2000 psi WOG1/2"-€213.27
HAM-LET H-700-SS-L-3/4-T-LD Stainless Steel Ball Valve Tube x Tube 3/4 In | AD3KNC 3ZVR1 H-700-SS-L-3/4-T-LD2000 psi WOGPTFEPTFEStainless Steel-40°F to +400°F2000 psi WOG3/4"-€367.05
HAM-LET H-700-SS-L-1-T-LD Stainless Steel Ball Valve Tube x Tube 1 In | AD3KND 3ZVR2 H-700-SS-L-1-T-LD2000 psi WOGPTFEPTFEStainless Steel-40°F to +400°F2000 psi WOG1"-€615.50
HAM-LET H-700-SS-L-1/4-BH Stainless Steel Ball Valve Tube x Tube 1/4 In | AD3KNK 3ZVR8 H-700-SS-L-1/4-BH2000 psi WOGPTFEPTFEStainless Steel-40°F to +400°F2000 psi WOG1/4"-€245.03
HAM-LET H-700-SS-L-3/8-BH Stainless Steel Ball Valve Tube x Tube 3/8 In | AD3KNL 3ZVR9 H-700-SS-L-3/8-BH2000 psi WOGPTFEPTFEStainless Steel-40°F to +400°F2000 psi WOG3/8"-€267.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET H-6800-SS-L-1/4-CSS Stainless Steel Ball Valve Tube x Tube 1/4 In
€425.12 /unit