Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET H-600R-SS-L-6MM-230 Inline Strainers, Stainless Steel | CR3PLG

HAM-LET H-600R-SS-L-6MM-230 Inline Strainers, Stainless Steel

Item: CR3PLG Model: H-600R-SS-L-6MM-230Cross Ref: 802CZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€443.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrainer
Body MaterialStainless Steel
Connection Size6 mm
Connection TypeLet Lok
Gasket FinishSilver Plated
Gasket GradeGrade 316
Gasket MaterialStainless Steel
Height1.87"
Includes ScreenYes
Incoming Tube Size6 mm
Length2.47"
MaterialStainless Steel
Max. Pressure6000 psi
Max. Temp.900°F
Mfr. SeriesH-600R Series
Micron Rating230 µm
Min. Temp.-20°F
Outgoing Tube Size6 mm
Screen MaterialStainless Steel
Screen Material GradeGrade 316
Strainer TypeSintered
Housing MaterialStainless Steel
Material GradeGrade 316
Maximum Pressure6000 psi
Maximum Pressure At 100°f6000 psi
Maximum Temperature900°F
Minimum Temperature-20°F
SeriesH-600R Series

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)4.75
Ship length (cm)6.27
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelHeightConnection SizeIncludes ScreenIncoming Tube SizeOutgoing Tube SizeMicron RatingConnection TypeScreen Material GradePrice
HAM-LET H-600-SS-L-10MM-440 Inline Filter, Stainless Steel, Let-Lok, 2, 500 PSI, 1 Inch Height, 81 9/10 mm Length | CR3PCT H-600-SS-L-10MM-440-------Grade 316€478.92
HAM-LET H-600-SS-L-1/2-0.5 Inline Filter, Stainless Steel, Let-Lok, 2, 500 PSI, 1 Inch Height, 88 1/2 mm Length | CR3PCU H-600-SS-L-1/2-0.51"1/2"Yes1/2"1/2"0.5 µmLet LokGrade 316€493.68
HAM-LET H-600R-SS-L-8MM-LE Inline Strainers, Stainless Steel | CR3PKU H-600R-SS-L-8MM-LE1.87"8 mmNo8 mm8 mm-Let LokGrade 316€534.82
HAM-LET H-600R-SS-L-6MM-40 Inline Strainers, Stainless Steel | CR3PKV H-600R-SS-L-6MM-401.87"6 mmYes6 mm6 mm40 µmLet LokGrade 316€186.10
HAM-LET H-600-SS-L-6MM-2 Inline Strainers, Stainless Steel | CR3PKW H-600-SS-L-6MM-23/4"6 mmYes6 mm6 mm2 µmLet LokGrade 316€238.13
HAM-LET H-600-SS-L-6MM-60 Inline Strainers, Stainless Steel | CR3PKX H-600-SS-L-6MM-603/4"6 mmYes6 mm6 mm60 µmLet LokGrade 316€149.86
HAM-LET H-600-SS-L-10MM-440 Inline Strainers, Stainless Steel | CR3PKY H-600-SS-L-10MM-440-------Grade 316€426.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET H-600R-SS-L-6MM-230 Inline Strainers, Stainless Steel
€443.03 /unit