Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET 3500075 Compression Nut, 316 Stainless Steel, Compression, For 15 mm Tube Od | CR3NWK

HAM-LET 3500075 Compression Nut, 316 Stainless Steel, Compression, For 15 mm Tube Od

Item: CR3NWK Model: 3500075Cross Ref: 787XV1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
ApplicationAir, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
ColorSilver
Compatible Tube MaterialStainless Steel
Compatible Tube Outer Dia.15 mm
Connection TypeCompression
Fits BrandSwagelok
Hex Size25 mm
Length17.406 mm
MaterialStainless Steel
Max. Operating Temp.1500°F
Min. Operating Temp.-60°F
Specific Fitting ShapeNut
Sub-brandLet-Lok
System Of MeasurementMetric
Thread Size7/8"-20
Compatible Fitting BrandsSwagelok
Compatible Tube Outer Diameter15 mm
Fitting Connection TypeCompression
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Temperature1500°F
Minimum Operating Temperature-60°F
Overall Length17.40625 mm
StandardsASME, ATM, CPE ISO1550, DNV, ISO9001, LLOYDS, SAE

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)1.74
Ship width (cm)2.54
Country of OriginIS

Product Variants

ProductModelConnection TypeHex SizeTube SizeMax. PressureCompatible Tube Outer Dia.Max. Operating Temp.Min. Operating Temp.Body MaterialPrice
HAM-LET 761L-SS-6MM Nut 316 Stainless Steel Let-lok 6mm | AD6YRY 4CMX3 761L-SS-6MMLet Lok14 mm6 mm4100 psi to 10300 psi---Stainless Steel€11.52
HAM-LET 761L-SS-8MM Nut 316 Stainless Steel Let-lok 8mm | AD6YRZ 4CMX4 761L-SS-8MMLet Lok16 mm8 mm4100 psi to 8100 psi---Stainless Steel€10.37
HAM-LET 761L-SS-10MM Nut 316 Stainless Steel Let-lok 10mm | AD6YTA 4CMX5 761L-SS-10MMLet Lok19 mm10 mm3350 psi to 6550 psi---Stainless Steel€13.53
HAM-LET 761L-SS-12MM Nut 316 Stainless Steel Let-lok 12mm | AD6YTB 4CMX6 761L-SS-12MMLet Lok22 mm12 mm2650 psi to 6750 psi---Stainless Steel€22.47
HAM-LET 3500077 Compression Nut, 316 Stainless Steel, Compression, For 16 mm Tube Od | CR3NWL 3500077Compression25 mm--16 mm1500°F-60°F-€25.37
HAM-LET 3500083 Compression Nut, 316 Stainless Steel, Compression, For 22 mm Tube Od | CR3NWM 3500083Compression32 mm--22 mm1500°F-60°F-€40.06
HAM-LET 3500061 Compression Nut, 316 Stainless Steel, Compression, For 3 mm Tube Od | CR3NWN 3500061Compression12 mm--3 mm1500°F-60°F-€8.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET 3500075 Compression Nut, 316 Stainless Steel, Compression, For 15 mm Tube Od
€30.63 /unit